Shop All Insulating Gloves
National Safety Apparel
ArcGuard® Class 2 Rubber Voltage Glove Kit, Black, Size 10, KITGC2B10
Mfr # KITGC2B10
Zoro # G105626546
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # KITGC2B10
- Zoro # G105626546
- Country of Origin United States
- Category Insulating Gloves
Description
Arcguard class 2 rubber voltage glove kit, black, size 10, kitgc210 features: newly tested and stamped with test date must be put into use within 12 months of the test date once glove are issued for use, they must be tested within 6 months from the date they were issued to employees should be worn with 12" leather glove protectors leather glove protectors are not required to be marked with a date standards: nfpa 70e-2015 compliant for arc flash csa z462-15 compliant for arc flash (canada) meets astm d120, class 2, type 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT T-Shirt, Navy, L (K87-NVY LRG REG)
- NOTRAX Entrance Runner, Black, 3 ft. W x 10 ft. L (141S0310BL)
- LUMAPRO Exit Sign, Red Letter, LED, 120/277V, 13" W (489K12)
- TINGLEY Rubber Boot, Men's, 8, Knee, Black, PR (87151)
- NATIONAL SAFETY APPAREL ArcGuard® Class 2 Rubber Voltage Glove Kit, Black, Size 11, KITGC2B11 (KITGC2B11)
- NATIONAL SAFETY APPAREL ArcGuard 12in Leather Glove Protectors, Size 10, (DWH12L10)
- NATIONAL SAFETY APPAREL ArcGuard Class 2 Rubber Voltage Gloves, Black, Size 10, (GC2B10)
- NATIONAL SAFETY APPAREL ArcGuard® Class 00 ArcGuard Rubber Voltage Glove Kit, Black, Size 11, KITGC00B11 (KITGC00B11)
- NATIONAL SAFETY APPAREL ArcGuard® Class 2 Rubber Voltage Glove Kit, Yellow, Size 10, KITGC2Y10 (KITGC2Y10)
- NATIONAL SAFETY APPAREL ArcGuard FR Knit Glove, Gray, Regular, (G16RGRG)
- SALISBURY Electrical Gloves, Class 00, Sz 9-1/2, PR (E0011Y/9H)
- National Safety Apparel Insulating Gloves