Shop All Insulating Gloves
National Safety Apparel
ArcGuard Class 0 Rubber Voltage Gloves, Red, Size 10,
Mfr # GC0R10
Zoro # G808429239
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # GC0R10
- Zoro # G808429239
- UPC # 845811051007
- Country of Origin United States
- Category Insulating Gloves
Description
Arcguard class 0 rubber voltage gloves, red, size 10, dwh11010r features: newly tested and stamped with test date must be put into use within 12 months of the test date once gloves are issued for use, they must be tested wihtin 6 months from the date they were distributed to employees should be worn with 10 leather glove protectors. leather glove protectors are not required to be marked with a date standards: nfpa 70e-2015 compliant for arc flash csa z462-15 compliant for arc flash canada meets astm d120, class 00, type 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Caution Federal Law Prohibits 3/8" x 1-1/2" (PAUX-15)
- REEBOK Size 9 Women's 6 in Work Boot Composite Safety Footwear, Black (RB765-M-09.0)
- STRANCO Die-Cut Reflective Number Label, 9, 6In H (DWR-6-9-EA)
- KISHIGO 3XL Class 2 High Visibility Vest, Orange (1084-3X)
- NATIONAL SAFETY APPAREL ArcGuard® Class 00 ArcGuard Rubber Voltage Glove Kit, Black, Size 11, KITGC00B11 (KITGC00B11)
- NATIONAL SAFETY APPAREL ArcGuard® Class 2 Rubber Voltage Glove Kit, Yellow, Size 10, KITGC2Y10 (KITGC2Y10)
- NATIONAL SAFETY APPAREL ArcGuard® Class 2 Rubber Voltage Glove Kit, Black, Size 11, KITGC2B11 (KITGC2B11)
- NATIONAL SAFETY APPAREL ArcGuard Class 2 Rubber Voltage Gloves, Black, Size 10, (GC2B10)
- NATIONAL SAFETY APPAREL ArcGuard FR Knit Glove, Gray, Regular, (G16RGRG)
- NATIONAL SAFETY APPAREL ArcGuard 12in Leather Glove Protectors, Size 10, (DWH12L10)
- SALISBURY Elec. Glove Protector, 9, White/Orange, PR (ILP3S/9)
- National Safety Apparel Insulating Gloves