Shop All Insulating Gloves
National Safety Apparel
ArcGuard® Class 0 ArcGuard Rubber Voltage Glove Premium Kit, Black, Size 9, KITGC0B09AG
Mfr # KITGC0B09AG
Zoro # G905490422
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # KITGC0B09AG
- Zoro # G905490422
- Country of Origin United States
- Category Insulating Gloves
Description
Arcguard class 0 arcguard rubber voltage glove premium kit, black, size 9, kitgc009ag features: should be cleaned in warm water with mild soap store flat in protective bag away from direct sunlight, high heat & mositure areas inspections should occur before each use newly tested and stamped with test date must be put into use within 12 months of the test date once gloves are issued for use, they must be tested wihtin 6 months from the date they were distributed to employees should be worn with 10" leather glove protectors inspection methods are outlined in astm f1236 leather glove protectors are not required to be marked with a date. standards: complies to osha 1910.269 (arcguard fr knit glove) astm f1506-10a (arcguard fr knit glove) nfpa 70e-2015 compliant for arc flash csa z462-15 compliant for arc flash (canada) meets astm d120, class 00, type 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Uvex Tirade Sealed Safety Glasses (S4040)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, 2XL, Men (106-4630)
- GLOWEAR BY ERGODYNE Orange M Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- KLEENGUARD Large, 25 PK, White, SMS-Based Material (48973)
- NATIONAL SAFETY APPAREL ArcGuard 14inL Nomex/Kevlar Gloves, 65 cal, Caramel, (G51KDQT14)
- NATIONAL SAFETY APPAREL ArcGuard Class 2 Rubber Voltage Gloves, Black, Size 10, (GC2B10)
- NATIONAL SAFETY APPAREL ArcGuard FR Knit Glove, Gray, Regular, (G16RGRG)
- NATIONAL SAFETY APPAREL ArcGuard 12in Leather Glove Protectors, Size 10, (DWH12L10)
- NATIONAL SAFETY APPAREL ArcGuard® Class 2 Rubber Voltage Glove Kit, Black, Size 11, KITGC2B11 (KITGC2B11)
- NATIONAL SAFETY APPAREL ArcGuard® Class 2 Rubber Voltage Glove Kit, Yellow, Size 10, KITGC2Y10 (KITGC2Y10)
- SALISBURY Elec. Glove Protector, 12, Cream, PR (ILP10/12)
- National Safety Apparel Gloves & Hand Protection