Shop All Insulating Gloves
National Safety Apparel
ArcGuard 12in Leather Glove Protectors, Size 10,
Mfr # DWH12L10
Zoro # G308429128
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # DWH12L10
- Zoro # G308429128
- UPC # 845811051205
- Country of Origin United States
- Category Insulating Gloves
Description
Arcguard 12 leather glove protectors, size 10, dwh12l10 features: leather protectors should be used any time rubber voltage gloves are in use. class 0 rubber voltage gloves should be worn with 10 leather protectors class 00 rubber voltage gloves should be worn with 10 leather protectors class 2 rubber voltage gloves should be worn with 12 leather protectors standards nfpa 70e-2015 compliant for arc flash csa z462-15 compliant for arc flash canada meets astm f696 leather protectors are not required to be marked with a date.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 7" Wx10" H, 0.04" Thickness, U5-1288-NA_7x10 (U5-1288-NA_7x10)
- SEE ALL Convex Mirror, Round Rectangular Glass, 15"x24" (SEERR1524)
- CARHARTT TS0614 M RD LseFit HW FZip Swtshrt (100614-001)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, S, Yellow, Spandex (EXO-HSY-02-S)
- NATIONAL SAFETY APPAREL ArcGuard FR Knit Glove, Gray, Regular, (G16RGRG)
- NATIONAL SAFETY APPAREL ArcGuard® Class 2 Rubber Voltage Glove Kit, Yellow, Size 10, KITGC2Y10 (KITGC2Y10)
- NATIONAL SAFETY APPAREL ArcGuard® Class 2 Rubber Voltage Glove Kit, Black, Size 11, KITGC2B11 (KITGC2B11)
- NATIONAL SAFETY APPAREL ArcGuard 14inL Nomex/Kevlar Gloves, 65 cal, Caramel, (G51KDQT14)
- NATIONAL SAFETY APPAREL ArcGuard® Class 00 ArcGuard Rubber Voltage Glove Kit, Black, Size 11, KITGC00B11 (KITGC00B11)
- NATIONAL SAFETY APPAREL ArcGuard Class 2 Rubber Voltage Gloves, Black, Size 10, (GC2B10)
- CONDOR Elec. Glove Protector, 8, White, PR (5EU28)
- National Safety Apparel Gloves & Hand Protection