Shop All Rainsuits
National Safety Apparel
Arc H2O„¢ Flame Resistant Hi-Vis Rainwear Kit, ANSI Class 3, Type R, Yellow, 2XL
Mfr # KITRLC32X
Zoro # G505988497
product price: $1,118.99
/ea
Free Shipping & Returns
$1,118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # KITRLC32X
- Zoro # G505988497
- Country of Origin United States
- Category Rainsuits
Description
Arc h2o flame resistant hi-vis rainwear kit, ansi class 3, type r, yellow, 2xl standards: compliant to astm f1891 for arc flash compliant to astm f2733 for flash fire complies with osha 1910.269 compliant to nfpa 70e for arc flash compliant to csa z462 for arc flash (canada meets ansi/isea 107 type r class 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPTAPE Laser Printer Label Sheet Sticker Paper - 1.88" W x 0.97" H , 120PK (ZT-LSL-80-602-10)
- HILLMAN 4 in. Black Aluminum Nail-On Number 7 1 pc, 3PK (841630)
- BDG Full Grain Combo 5" Safety Cuff Palm Lined, Size XL (40-1-2510-XL)
- ANSELL TouchNTuff 92-616, Lightweight Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, M (92-616)
- NATIONAL SAFETY APPAREL Arc H2O„¢ Flame Resistant Hi-Vis Rainwear Kit, ANSI Class 3, Type R, Yellow, XL (KITRLC3XL)
- VIKING Open Road 150D Suit - Green (2900G-M)
- VIKING Open Road 150D Suit - Black (2900BK-XXL)
- NEESE Outerwear Econo-Viz Series Suit-Hi Viz Lime-S (10182-55-1-HLI-S)
- ONGUARD FR 3 Piece Rainsuit w/Hood, Yellow, L, PR (7801700)
- 2W INTERNATIONAL Extra Heavy Weight Rain Suit, Medium, Yellow (8050-SA M)
- 2W INTERNATIONAL Extra Heavy Weight Rain Suit, 2X-Large, Yellow (8050-SA 2XL)
- National Safety Apparel Rainsuits