Shop All High Visibility Jackets & Coats
National Safety Apparel
Arc H2O„¢ Flame Resistant Hi-Vis Rain Jacket, ANSI Class 2, Type R, Yellow, 2XL
Mfr # R30RL052X
Zoro # G205663946
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # R30RL052X
- Zoro # G205663946
- UPC # 845811050192
- Country of Origin United States
- Category High Visibility Jackets & Coats
Description
Arc h2o flame resistant hi-vis rain jacket, ansi class 2, type r, yellow, 2xl standards: compliant to astm f1891 for arc flash compliant to astm f2733 for flash fire complies with osha 1910.269 compliant to nfpa 70e for arc flash compliant to csa z462 for arc flash (canada meets ansi/isea 107 type r class 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CC221122)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 8, 1 PR (97-011)
- SAFEWAZE Latitude Pro Arc Flash 7ft Single Web SRL: Steel Carabiner, Alu Rebar Hook (020-5203)
- SIGNMISSION OSHA Safety First Decal, Watch Your Step, 5in X 3.5in Decal, 5" W, 3.5" H, Landscape (OS-SF-D-35-L-19607)
- RADIANS Radians Waterproof Lightweight Packable Raincoat (RW11-3ZGR-XL)
- TOUGH DUCK Fluorescent Green Polyester Parka size L (S42611)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Lime, 3XL (8384)
- TOUGH DUCK Fluorescent Orange Polyester Parka size S (S42611)
- TINGLEY Vision Rain Jacket, Class 3, Type P, Ylw/Green, 2XL (J23122)
- NEESE Outerwear 9700 Responder Reverse Ct-HV Lim/Blk-6X (97001-33-2-LBK-6X)
- KISHIGO Jacket, Windbreaker, Lime, Zipper, 5XL (WB102-5X)
- National Safety Apparel Workwear and Protective Clothing