Shop All Electrical Protection Equipment
National Safety Apparel
Arc Flash Protection Clothing Kit, S
Mfr # KIT4SCLT40NGSM
Zoro # G9662109
product price: $1,685.99
/ea
Free Shipping & Returns
$1,685.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size S
- Material Aramid Blend
- Hazard Risk Category (HRC) 4
- Standards ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # KIT4SCLT40NGSM
- Zoro # G9662109
- Country of Origin United States
- Category Electrical Protection Equipment
Dimensions
Size | S |
Fits Chest Size | 37 in to 41 in |
Fits Waist Size | 33 in to 35 in |
Minimum Waist Size | 33 in |
Minimum Chest Size | 31 in (Arc Flash Bib Overall), 37 in (Arc Flash Coat) |
Tag Size | 35 x 32 |
Maximum Waist Size | 35 in |
Maximum Chest Size | 34 in (Arc Flash Bib Overall), 41 in (Arc Flash Coat) |
Description
Arc Flash Clothing Kit, Green, Size S, Fits Chest Size 37 in to 41 in, Fits Waist Size 33 in to 35 in, Inseam 32 in, Material Aramid Blend, Hazard Risk Category (HRC) 4, Standards ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269, Includes 40 Cal Compliance Short Coat & Bib Overall, Arc Flash Hood with PureView Faceshield, Hard Hat, Hood Bag and Gear Bag, Safety Glasses, Fabric Weight 11.2 oz
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Lanyard, Single Leg, Viewpack, SnapHook, 6ft (8256)
- BRADY Reflective Numbers And Letters, 7, PK25 (5000-7)
- SHOWA Cut Resistant Glove, White, Reversible, XL (910C-10)
- CONDOR Tacky Mat, Blue, 24 x 45 In, PK4 (6GRA4)
- NATIONAL SAFETY APPAREL Arc Flash Protection Clothing Kit, 3XL (KIT4SC40NG3X)
- NATIONAL SAFETY APPAREL Arc Flash Protection Clothing Kit, S (KIT4SC40NGSM)
- NATIONAL SAFETY APPAREL Arc Flash Protection Clothing Kit, L (KIT4SC40NGLG)
- NATIONAL SAFETY APPAREL Arc Flash Protection Clothing Kit, M (KIT4SC40NGMD)
- NATIONAL SAFETY APPAREL Arc Flash Protection Clothing Kit, 2XL (KIT4SCLT40NG2X)
- NATIONAL SAFETY APPAREL Arc Flash Protection Clothing Kit, 2XL (KIT4SC40NG2X)
- SALISBURY Insulating Roll Blanket, Clear, Class 1 (RLBPVC1)
- National Safety Apparel Electrical Protection Equipment