Shop All Electrical Protection Equipment
National Safety Apparel
Arc Flash Protection Clothing Kit, 3XL
Mfr # KIT4SCLT40NG3X
Zoro # G9661838
original price:
$1,830.00
9% off
new price: $1,659.99
/ea
Free Shipping & Returns
$1,659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size 3XL
- Material Aramid Blend
- Standards ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
- Hazard Risk Category (HRC) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # KIT4SCLT40NG3X
- Zoro # G9661838
- Country of Origin United States
- Category Electrical Protection Equipment
Dimensions
Size | 3XL |
Fits Waist Size | 50 in to 53 in |
Fits Chest Size | 52 in to 56 in |
Minimum Chest Size | 48 in (Arc Flash Bib Overall), 52 in (Arc Flash Coat) |
Tag Size | 53 x 32 |
Maximum Waist Size | 53 in |
Minimum Waist Size | 50 in |
Maximum Chest Size | 52" (Arc Flash Bib Overall), 56in (Arc Flash Coat) |
Description
Arc Flash Clothing Kit, Green, Size 3XL, Fits Chest Size 52 in to 56 in, Fits Waist Size 50 in to 53 in, Inseam 32 in, Material Aramid Blend, Hazard Risk Category (HRC) 4, Standards ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269, Includes 40 Cal Compliance Short Coat & Bib Overall, Arc Flash Hood with PureView Faceshield, Hard Hat, Hood Bag and Gear Bag, Safety Glasses, Fabric Weight 11.2 oz
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 18" X 18" X 27" Vinyl Open Mesh Flag 10C (14975-27-18)
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gray Gloves, Black Sandy Foam Nitrile Palm Coating, L (BW4080)
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Green-Black, 10 (XAN9E/9180AP506-10)
- CONDOR 3 ft. L x Rubber, 1/2" Thick (39R818)
- NATIONAL SAFETY APPAREL Arc Flash Protection Clothing Kit, 2XL (KIT4SCLT40NG2X)
- NATIONAL SAFETY APPAREL Arc Flash Protection Clothing Kit, L (KIT4SC40NGLG)
- NATIONAL SAFETY APPAREL Arc Flash Protection Clothing Kit, 3XL (KIT4SC40NG3X)
- NATIONAL SAFETY APPAREL Arc Flash Protection Clothing Kit, M (KIT4SC40NGMD)
- NATIONAL SAFETY APPAREL Arc Flash Protection Clothing Kit, 2XL (KIT4SC40NG2X)
- NATIONAL SAFETY APPAREL Arc Flash Protection Clothing Kit, S (KIT4SC40NGSM)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SK20RGM-PP)
- National Safety Apparel Arc Flash Protection