Shop All Electrical Protection Equipment
National Safety Apparel
Arc Flash Protection Clothing Kit, 3XL
Mfr # KIT4SC40NG3X
Zoro # G9661743
product price: $1,276.99
/ea
Free Shipping & Returns
$1,276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size 3XL
- Material Cotton, Nylon Blend
- Hazard Risk Category (HRC) 4
- Standards ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # KIT4SC40NG3X
- Zoro # G9661743
- Country of Origin United States
- Category Electrical Protection Equipment
Dimensions
Size | 3XL |
Fits Chest Size | 52 in to 56 in |
Fits Waist Size | 50 in to 53 in |
Tag Size | 53 x 32 |
Maximum Waist Size | 53 in |
Minimum Chest Size | 48 in (Arc Flash Bib Overall), 52 in (Arc Flash Coat) |
Minimum Waist Size | 50 in |
Maximum Chest Size | 52" (Arc Flash Bib Overall), 56in (Arc Flash Coat) |
Description
Arc Flash Clothing Kit, Blue, Size 3XL, Fits Chest Size 52 in to 56 in, Fits Waist Size 50 in to 53 in, Inseam 32 in, Material Cotton, Nylon Blend, Hazard Risk Category (HRC) 4, Standards ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269, Includes 40 Cal Compliance Short Coat & Bib Overall, Arc Flash Hood with PureView Faceshield, Hard Hat, Hood Bag and Gear Bag, Safety Glasses, Fabric Weight 9 oz
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK KASK Super Plasma Work Helmet - White (KASKSPW-WH)
- INCOM Marking Tape, Striped, Black/White, 2" W (VHT212)
- ANSELL Black Dragon Powder Free Black Latex Exam Gloves - Medium, 100PK (BD-1002-PF)
- TOUGH DUCK Surveyor Safety Vest, S31321-RED-2XL (S31321)
- NATIONAL SAFETY APPAREL Arc Flash Protection Clothing Kit, L (KIT4SC40NGLG)
- NATIONAL SAFETY APPAREL Arc Flash Protection Clothing Kit, S (KIT4SC40NGSM)
- NATIONAL SAFETY APPAREL Arc Flash Protection Clothing Kit, M (KIT4SC40NGMD)
- NATIONAL SAFETY APPAREL Arc Flash Protection Clothing Kit, 2XL (KIT4SCLT40NG2X)
- NATIONAL SAFETY APPAREL Arc Flash Protection Clothing Kit, 2XL (KIT4SC40NG2X)
- SALISBURY Rescue Hook, 6 ft, Yellow, Fiberglass with Aluminum Bronze Alloy Head (24401)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCA12RGM-LF-PP)
- National Safety Apparel Electrical Protection Equipment