Shop All Electrical Protection Equipment
National Safety Apparel
Arc Flash Protection Clothing Kit, 2XL
Mfr # KIT4SC40NG2X
Zoro # G9661804
product price: $1,339.99
/ea
Free Shipping & Returns
$1,339.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Size 2XL
- Material Cotton, Nylon Blend
- Standards ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
- Hazard Risk Category (HRC) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # KIT4SC40NG2X
- Zoro # G9661804
- Country of Origin United States
- Category Electrical Protection Equipment
Dimensions
Size | 2XL |
Fits Chest Size | 49 in to 53 in |
Fits Waist Size | 46 in to 49 in |
Minimum Waist Size | 46 in |
Tag Size | 49 x 32 |
Maximum Chest Size | 48" (Arc Flash Bib Overall), 53in (Arc Flash Coat) |
Maximum Waist Size | 49 in |
Minimum Chest Size | 44 in (Arc Flash Bib Overall), 49 in (Arc Flash Coat) |
Description
Arc Flash Clothing Kit, Blue, Size 2XL, Fits Chest Size 49 in to 53 in, Fits Waist Size 46 in to 49 in, Inseam 32 in, Material Cotton, Nylon Blend, Hazard Risk Category (HRC) 4, Standards ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269, Includes 40 Cal Compliance Short Coat & Bib Overall, Arc Flash Hood with PureView Faceshield, Hard Hat, Hood Bag and Gear Bag, Safety Glasses, Fabric Weight 9 oz
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER Tingley® J41108 SafetyFlex® Storm Fly Front Hooded Jacket, Green, XL (J41108.XL)
- ZING Lockout Padlock, KD, Black, 1-3/4"H (7036)
- CAT WORKWEAR H2O Resistant Defender Workwear Pant, Bl (1810008-10109)
- PIP Hard Hat (280-HP641R-14)
- NATIONAL SAFETY APPAREL Arc Flash Protection Clothing Kit, 3XL (KIT4SC40NG3X)
- NATIONAL SAFETY APPAREL Arc Flash Protection Clothing Kit, 2XL (KIT4SCLT40NG2X)
- NATIONAL SAFETY APPAREL Arc Flash Protection Clothing Kit, L (KIT4SC40NGLG)
- NATIONAL SAFETY APPAREL Arc Flash Protection Clothing Kit, S (KIT4SC40NGSM)
- NATIONAL SAFETY APPAREL Arc Flash Protection Clothing Kit, M (KIT4SC40NGMD)
- SALISBURY Insulating Blanket, Yellow, 18 In x 3 Ft (1836YLV)
- SALISBURY Connector End Line Hose, 6 Ft. (OR150-6C)
- National Safety Apparel Electrical Protection Equipment