Shop All Arc Flash Hoods
National Safety Apparel
Arc Flash Hood, Green, Universal, HRC 4
Mfr # H65NPQH40LF
Zoro # G9661883
Free Shipping & Returns
$658.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Arc Flash PPE Category 4
- Color Green
- ATPV Rating 40 cal/sq cm
- Hazard Risk Category (HRC) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Safety Apparel
- MFR # H65NPQH40LF
- Zoro # G9661883
- UPC # 845811060597
- Country of Origin United States
- Category Arc Flash Hoods
Dimensions
Size | Universal |
Details
Item | Arc Flash Hood |
Arc Flash PPE Category | 4 |
Color | Green |
ATPV Rating | 40 cal/sq cm |
Hazard Risk Category (HRC) | 4 |
Fabric Weight | 11.2 oz |
Standards | ASTM F2178, CSA Z462, NFPA 70E, OSHA 1910.269 |
Hood Material | RevoLite(TM) |
Hood Window Type | With Face Shield |
Ventilated | Yes |
Visor Visibility Type | True Color |
Ventilation Type | Vent |
Features | Anti-Fog and Scratch Resistant Coating on Faceshield, Knit Gussets at Side Provide Greater Range of Motion and Flexibility, Lift Front Shield, Pureview(TM) Faceshield Technology a Single Layer Lens with Greater Range of Visibility, Vents Provide Fresh Air an |
Material Trade Name | RevoLite(TM) |
Window Coating | Anti-Fog, Scratch-Resistant |
Garment Material | RevoLite(TM) |
Window Color | Green |
Face Shield Features | Full Color View |
Material (Wt) | RevoLite(TM) ( 11.2 oz ) |
Hood Type | Lift Front |
Description
ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Color Green, Fabric Weight 11.2 oz, Features Anti-Fog and Scratch Resistant Coating on Faceshield, Knit Gussets at Side Provide Greater Range of Motion and Flexibility, Lift Front Shield, Pureview(TM) Faceshield Technology a Single Layer Lens with Greater Range of Visibility, Vents Provide Fresh Air an, Hood Type Lift Front, Hood Window Type With Face Shield, Arc Flash Hood, Material Trade Name RevoLite(TM), Size Universal
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Bopper Stopper (STI-6522-S)
- IRONCLAD PERFORMANCE WEAR Medium Black Gauntlet Cuff Heat Resistant Gloves (HW6X-03-M)
- SYSTEM SENSOR Chime Strobe, Unmarked, Red (CHSRL)
- BDG Tri-Polymer Disposable Gloves, 5 mil Palm, Nitrile/Neoprene/Rubber, Powder-Free, XL, 100 PK, Blue (99-1-6350-XL)
- NATIONAL SAFETY APPAREL Arc Flash Hood, Green, Universal, HRC 4 (H65NPQHHATPV)
- NATIONAL SAFETY APPAREL Arc Flash Hood, Navy, Universal, HRC 4 (H65UQUQFAN40PV)
- NATIONAL SAFETY APPAREL PureView Head Protection Kit, 12 cal/sq cm, HRC 2, Hard Hat, Faceshield, Safety Glasses, Balaclava (KITHP12PV)
- NATIONAL SAFETY APPAREL Arc Flash Head Protection Kit, Navy, Universal, HRC 2 (KITHP20PV)
- NATIONAL SAFETY APPAREL Arc Flash Hood, Navy, Universal, HRC 4 (H65UQUQ40LF)
- NATIONAL SAFETY APPAREL Arc Flash Hood, Navy, Universal, HRC 4 (H65UQUQ40HATPV)
- SALISBURY Hood Arc 28Cal Eye Hole Only Balaclava (AFHOOD28EO)
- National Safety Apparel Arc Flash Hoods