Shop All Flame Resistant & Arc Flash Overalls & Coveralls
This Product is Discontinued
National Safety Apparel
Arc Flash Head Protection Kit, 12 Cal (Discontinued)
Mfr # KITHP12
Zoro # G7434996
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size One Size
- Color Khaki
- ATPV Rating 12 cal/sq cm
- Arc Flash PPE Category 2
- Features Faceshield with Hard Hat & Slotted Adapter, Safety Glasses & Faceshield Bag, UltraSoft(R) Balaclava
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # KITHP12
- Zoro # G7434996
- Country of Origin Unknown
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | One Size |
Details
Item | Arc Flash Clothing Kit |
Color | Khaki |
ATPV Rating | 12 cal/sq cm |
Arc Flash PPE Category | 2 |
Features | Faceshield with Hard Hat & Slotted Adapter, Safety Glasses & Faceshield Bag, UltraSoft(R) Balaclava |
Includes | Balaclava, Faceshield Bag, Faceshield with Chin Cup, Hard Hat, Safety Glasses |
Standards | ANSI/ISEA Z87.1-2015, ANSI/ISEA Z89.1-2014, ASTM F2178, CSA Z462-15, NFPA 70E-2015, OSHA 1910.269 |
Hood/Face Shield Maximum Arc Flash Protection | 12 cal/sq cm |
Includes Carrying Bag | Yes |
Garment Material Trade Name | UltraSoft(R) |
Description
Arc Flash Clothing Kit, Khaki, Size One Size, Hazard Risk Category (HRC) 2, Standards ANSI/ISEA Z87.1-2015, ANSI/ISEA Z89.1-2014, ASTM F2178, CSA Z462-15, NFPA 70E-2015, OSHA 1910.269, Includes Balaclava, Faceshield Bag, Faceshield with Chin Cup, Hard Hat, Safety Glasses
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.