Shop All Flame Resistant & Arc Flash Jackets & Coats
National Safety Apparel
Aluminized Jacket, XL, Carbon Kevlar(R)
Mfr # C22NLXL45
Zoro # G0033695
product price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 45 in
- Color Silver
- Material Carbon Kevlar(R)
- Closure Type Snaps
- Fabric Weight 19 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # C22NLXL45
- Zoro # G0033695
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | XL |
Length | 45 in |
Maximum Chest Size | 46 in |
Minimum Chest Size | 43 in |
Minimum Waist Size | 40 in |
Maximum Waist Size | 42 in |
Description
Aluminized Material Carbon Kevlar(R), Breathability Features Vented Back, Vented Underarms, Closure Features Leather Pull Tabs, Collar Style Turtleneck, Color Silver, Cuff Style Open, EN ISO 11612 Performance Convective Heat (B) Level 1, Flame (A), Molten Aluminium Splash (D) Level 3, Molten Iron Splash (E) Level 3, Radiant Heat (C) Level 4, Closure Type Snaps, Fabric Weight 19 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (13577)
- SUPERIOR GLOVE Cut-Resist Gloves, Size 8, PR, Cut 5 (STAGPNVPI8)
- AVENGER SAFETY FOOTWEAR Size 9.5 HAMMER 1000G CN PR, MENS PR (A7577-9.5W)
- MCR SAFETY Economy Cd Grade Pigskin Driver S, M, PK12 (3402M)
- NATIONAL SAFETY APPAREL Aluminized Jacket, 2XL, Carbon Kevlar(R) (C22NL2X45)
- NATIONAL SAFETY APPAREL Aluminized Jacket, L, Carbon Kevlar(R) (C22NLLG45)
- NATIONAL SAFETY APPAREL Aluminized Jacket, M, Carbon Kevlar(R) (C22NLMD45)
- NATIONAL SAFETY APPAREL ArcGuard 12 cal UltraSoft Arc Flash Coat, L, Navy, (C04UP03LG32)
- NATIONAL SAFETY APPAREL CARBON ARMOUR Silvers 19 oz. 30 Deluxe Aluminized Coat, L (C22NLLG30)
- NATIONAL SAFETY APPAREL Aluminized Jacket, 50, 3XL (C22NL3X50)
- ARIAT FR Full Zip Hoodie, Men's, 4XL, Black, Reg (10023974)
- National Safety Apparel Flame Resistant & Arc Flash Jackets & Coats