Shop All Flame Resistant & Arc Flash Jackets & Coats
National Safety Apparel
Aluminized Jacket, L, Carbon Kevlar(R)
Mfr # C22NLLG45
Zoro # G0033686
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 45 in
- Color Silver
- Material Carbon Kevlar(R)
- Closure Type Snaps
- Fabric Weight 19 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Safety Apparel
- MFR # C22NLLG45
- Zoro # G0033686
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | L |
Length | 45 in |
Maximum Waist Size | 39 in |
Minimum Waist Size | 37 in |
Minimum Chest Size | 39 in |
Maximum Chest Size | 42 in |
Description
Aluminized Material Carbon Kevlar(R), Breathability Features Vented Back, Vented Underarms, Closure Features Leather Pull Tabs, Collar Style Turtleneck, Color Silver, Cuff Style Open, EN ISO 11612 Performance Convective Heat (B) Level 1, Flame (A), Molten Aluminium Splash (D) Level 3, Molten Iron Splash (E) Level 3, Radiant Heat (C) Level 4, Closure Type Snaps, Fabric Weight 19 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety Silencer Disk - Brass (4000-16B)
- NEATGARDS Neatgards Low Density Poly Embossed 15.5"x20" Adult White Bib, PK500 (303578501)
- KONG USA Carabiner, Screw-Lock, 85-1/2mm Length, Stainless Steel, Silver (535EDGPP5K)
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, 2XL, 1 PR (400R6E-XXL (11))
- NATIONAL SAFETY APPAREL Aluminized Jacket, M, Carbon Kevlar(R) (C22NLMD45)
- NATIONAL SAFETY APPAREL Aluminized Jacket, 2XL, Carbon Kevlar(R) (C22NL2X45)
- NATIONAL SAFETY APPAREL Aluminized Jacket, XL, Carbon Kevlar(R) (C22NLXL45)
- NATIONAL SAFETY APPAREL CARBON ARMOUR Silvers 19 oz. 30 Deluxe Aluminized Coat, L (C22NLLG30)
- NATIONAL SAFETY APPAREL Aluminized Jacket, 50, 3XL (C22NL3X50)
- NATIONAL SAFETY APPAREL ArcGuard 12 cal UltraSoft Arc Flash Coat, L, Navy, (C04UP03LG32)
- CHICAGO PROTECTIVE APPAREL Jacket, Green, XL, Fits Chest 48" (600-GR-XL)
- National Safety Apparel Arc Flash and Flame Resistant Clothing