Shop All POS Paper Rolls
National
ReinforcedFillerPaper, Unruled, PK100
Mfr # 20121
Zoro # G4127350
product price: $15.59
/pk 100, $0.16/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Color White
- Paper Weight 20 lb
- Rule Unruled
- Sheet Size 8.5 x 11
- Hole-Punch Format Side: 3-Hole Punched
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National
- MFR # 20121
- Zoro # G4127350
- UPC # 073333201215
- Country of Origin Brazil
- Category POS Paper Rolls
Dimensions
Sheet Size | 8.5 x 11 |
Details
Item | Paper |
Paper Color | White |
Paper Weight | 20 lb |
Rule | Unruled |
Hole-Punch Format | Side: 3-Hole Punched |
Description
Rip Proof(TM) Reinforced Filler Paper, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 1" x 50FT- Black (WL-PP-NS-100-50-BK)
- A&D WEIGHING Digital Compact Bench Scale 120 lb. Capacity (HD-60KB)
- DACASSO Black Leatherette Coffee Condiment Organizer (AG-1328)
- MARKAL Paint Crayon, Large Tip, Yellow Color Family, 12 PK (81921)
- BUSINESS SOURCE Direct Thermal Print Thermal Paper, PK50 (01018)
- PACON CompsitionPapr, 16lb., 8.5"x11", Whte, PK500 (2401)
- NASHUA 230 ft. L 1 ply Thermal Receipt Paper , 50PK (9078-6065)
- UNIVERSAL Cash Register Paper Rolls, 1-3/4" (44mm) X 138 Ft., 10 Rolls Per Pack (35744)
- UNIVERSAL ONE Calculator Roll, 150 ft. L, PK3 (UNV35720)
- NATIONAL CHECKING National Checking Register Roll 44mm White Bond 1 Ply, PK50 (1441-130SP)
- TOPS Filler Paper, 8-1/2 x 5-1/2 In, PK100 (TOP62304)
- National POS Paper Rolls