Shop All Outdoor Benches
National Recreation Systems
Bleacher, 5 Rows, 70 Seats, 21 ft. L
Mfr # NA-0521STD
Zoro # G3369941
product price: $7,409.99
/ea
Item requires special delivery charges. A $650.00 per item surcharge will be applied.
$7,409.99
Free 30-Day Returns
Key Features
- Number of Rows 5
- Material Aluminum
- Overall Height 112 1/2 in
- Color Silver
- Overall Width 21 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Recreation Systems
- MFR # NA-0521STD
- Zoro # G3369941
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 112 1/2 in |
Overall Width | 21 ft |
Overall Depth | 24 in |
Length | 21 ft |
Seat Height | 17 in |
Details
Item | Bleacher |
Number of Rows | 5 |
Material | Aluminum |
Color | Silver |
Seats | 70 |
Assembly | Unassembled |
Product Type | Bleacher |
Finish | Mill Finish |
Number of Seats | 70 |
Row Rise | 8 in |
Description
Bleacher, Number of Seats 70, Number of Rows 5, Overall Height 112 1/2 in, Overall Width 21 ft, Overall Depth 24 in, Color Silver, Finish Mill Finish, Material Aluminum, Row Rise 8 in, Seat Height 17 in, Assembly Unassembled, Product Type Bleacher
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 8 ft x 10 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl, Fire Retardant (CVTFR-810)
- BRIGGS & STRATTON Pump Powerflow Assembly (707864)
- JT EATON JT Eaton Pest Catchers Glue Trap , 4PK (844)
- CHAMPION SPORTS Triple Flag Football Set, Adult Size, Red, 32" - 39", PK12 (TFFARD)
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 15 Seats (NB-0307.5ASTD)
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 15 Seats, 7-1/2 ft. L (TR-0307.5STD)
- NATIONAL RECREATION SYSTEMS Bleacher, 4 Rows, 40 Seats, 15 ft. L (TR-0415ALRSTD)
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 24 Seats, 12 ft. L (TR-0312STD)
- EAGLE GROUP Gowning Bench, Stainless Steel, 12"Wx72"L (CRB1272)
- ZORO SELECT Outdoor Bench, 72 in. L x 24 in. x 31 in. (4HUT3)
- FROG FURNISHINGS Green 6' Comfort Park Avenue Bench (PB 6GRECPAE)
- National Recreation Systems Outdoor Benches