Shop All Outdoor Benches
National Recreation Systems
Bleacher, 4 Rows, 64 Seats, 24 ft. L
Mfr # NB-0424ALRSTD
Zoro # G3369996
product price: $4,630.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,630.99
Free 30-Day Returns
Key Features
- Number of Rows 4
- Material Aluminum
- Overall Height 83 1/2 in
- Color Silver
- Overall Width 24 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Recreation Systems
- MFR # NB-0424ALRSTD
- Zoro # G3369996
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 83 1/2 in |
Overall Width | 24 ft |
Overall Depth | 24 in |
Length | 24 ft |
Seat Height | 18 in |
Details
Item | Bleacher |
Number of Rows | 4 |
Material | Aluminum |
Color | Silver |
Seats | 64 |
Assembly | Unassembled |
Product Type | Bleacher |
Finish | Mill Finish |
Row Rise | 6 in |
Number of Seats | 64 |
Description
Bleacher, Number of Seats 64, Number of Rows 4, Overall Height 83 1/2 in, Overall Width 24 ft, Overall Depth 24 in, Color Silver, Finish Mill Finish, Material Aluminum, Row Rise 6 in, Seat Height 18 in, Assembly Unassembled, Product Type Bleacher
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTARP 30 ft x 40 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-201-30X40)
- ILC Replacement For EZGO CUSHMAN TEXTRON 656144 (656144)
- SOLO 2L Viton seals One-hand Sprayer (418-2L)
- TAPCO, TRAFFIC & PARKING CONTROL CO Hydrant/Utility Marker, 5' Long with Port Mount Bracket, Red/White (2673-00005)
- NATIONAL RECREATION SYSTEMS Bleacher, 4 Rows, 40 Seats, 15 ft. L (TR-0415ALRSTD)
- NATIONAL RECREATION SYSTEMS Bleacher, 5 Rows, 70 Seats, 21 ft. L (NA-0521STD)
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 15 Seats, 7-1/2 ft. L (TR-0307.5STD)
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 15 Seats (NB-0307.5ASTD)
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 24 Seats, 12 ft. L (TR-0312STD)
- GT GRANDSTANDS BY ULTRAPLAY 15' Aluminum Team Bench with Back and Galvanized Steel Frame, Surface Mount (BE-PH01500)
- GLOBAL INDUSTRIAL Workbench Top, ESD Square Edge, 72inW x 36inD x 1-1/4in Thick (284CP8)
- National Recreation Systems Outdoor Benches