Shop All Outdoor Benches
National Recreation Systems
Bleacher, 4 Rows, 40 Seats, 15 ft. L
Mfr # NB-0415ALRSTD
Zoro # G3370011
product price: $2,785.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,785.99
Free 30-Day Returns
Key Features
- Number of Rows 4
- Material Aluminum
- Overall Height 83 5/8 in
- Color Silver
- Overall Width 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Recreation Systems
- MFR # NB-0415ALRSTD
- Zoro # G3370011
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 83 5/8 in |
Overall Width | 15 ft |
Overall Depth | 24 in |
Length | 15 ft |
Seat Height | 18 in |
Details
Item | Bleacher |
Number of Rows | 4 |
Material | Aluminum |
Color | Silver |
Seats | 40 |
Assembly | Unassembled |
Product Type | Bleacher |
Finish | Mill Finish |
Row Rise | 6 in |
Number of Seats | 40 |
Description
Bleacher, Number of Seats 40, Number of Rows 4, Overall Height 83 5/8 in, Overall Width 15 ft, Overall Depth 24 in, Color Silver, Finish Mill Finish, Material Aluminum, Row Rise 6 in, Seat Height 18 in, Assembly Unassembled, Product Type Bleacher
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREAKTHROUGH CLEAN TECHNOLOGIES HP100 Knife Oil w/ Sub-Micron Technology SMT, 1oz Bottle w/ Needle Tip Applicator, Clear (HP100KO-1OZ-NTA)
- CHAMPION SPORTS Ultra Shaft Hockey Set, 42", 12sk, Bl, PK18 (US42SET)
- AEROMARK Aeromark C05HKF-MH Armarkat Pet Bed Cat Bed 22 x 16 x 12 - Mocha & Beige (C05HKF/MH)
- MTD Harness Asm-Hdlght (925-05041)
- NATIONAL RECREATION SYSTEMS Bleacher, 4 Rows, 40 Seats, 15 ft. L (TR-0415ALRSTD)
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 24 Seats, 12 ft. L (TR-0312STD)
- NATIONAL RECREATION SYSTEMS Bleacher, 5 Rows, 70 Seats, 21 ft. L (NA-0521STD)
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 15 Seats, 7-1/2 ft. L (TR-0307.5STD)
- HIGHWOOD USA Highwood® Weatherly 5' Outdoor Bench, Weathered Acorn (AD-BENW3-ACE)
- GLOBAL INDUSTRIAL 6ft Park Bench w/ Backrest, Tan (240126TN)
- ZORO SELECT Outdoor Bench, 96 in., 24 in. W, Blu, Prtbl (4HUT4)
- National Recreation Systems Outdoor Benches