Shop All Outdoor Benches
National Recreation Systems
Bleacher, 3 Rows, 54 Seats, 27 ft. L, Green
Mfr # NB-0327ASTD_6005S
Zoro # G2450415
product price: $3,820.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,820.99
Free 30-Day Returns
Key Features
- Number of Rows 3
- Material Aluminum
- Overall Height 58 7/8 in
- Color Green
- Overall Width 27 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Recreation Systems
- MFR # NB-0327ASTD_6005S
- Zoro # G2450415
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 58 7/8 in |
Overall Width | 27 ft |
Overall Depth | 24 in |
Length | 27 ft |
Seat Height | 16 in, 17 in |
Details
Item | Bleacher |
Number of Rows | 3 |
Material | Aluminum |
Color | Green |
Seats | 54 |
Assembly | Unassembled |
Product Type | Bleacher |
Finish | Mill Finish |
Row Rise | 6 in |
Number of Seats | 54 |
Description
Bleacher, Number of Seats 54, Number of Rows 3, Overall Height 58 7/8 in, Overall Width 27 ft, Overall Depth 24 in, Color Green, Finish Mill Finish, Material Aluminum, Row Rise 6 in, Seat Height 16 in, 17 in, Assembly Unassembled, Product Type Bleacher
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Adapter-Chute 5 D (731-04705D)
- UNION PRODUCTS SWAN PLANTER 16"" (51680)
- ARNOLD POWERRAKE DETHATCHER 21"" (490-100-0083)
- KOHLER Cup Starter Drive (14 109 04-S)
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 24 Seats, 12 ft. L (TR-0312STD)
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 15 Seats (NB-0307.5ASTD)
- NATIONAL RECREATION SYSTEMS Bleacher, 4 Rows, 40 Seats, 15 ft. L (TR-0415ALRSTD)
- NATIONAL RECREATION SYSTEMS Bleacher, 5 Rows, 70 Seats, 21 ft. L (NA-0521STD)
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 15 Seats, 7-1/2 ft. L (TR-0307.5STD)
- GLOBAL INDUSTRIAL Workbench Top, Birch Butcher Block Square Edge, 72inW x 36inD x 1-1/2in Thick (318855N)
- DESIGN TOSCANO Grand Peacock Metal Garden Loveseat Bench (FU63629)
- National Recreation Systems Patio Furniture