Shop All Outdoor Benches
National Recreation Systems
Bleacher, 3 Rows, 42 Seats, 21 ft. L
Mfr # TR-0321STD
Zoro # G3370039
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$2,748.99
Free 30-Day Returns
Key Features
- Number of Rows 3
- Material Aluminum
- Overall Height 59 5/8 in
- Color Silver
- Overall Width 21 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Recreation Systems
- MFR # TR-0321STD
- Zoro # G3370039
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 59 5/8 in |
Overall Width | 21 ft |
Overall Depth | 24 in |
Length | 21 ft |
Seat Height | 16 in |
Details
Item | Bleacher |
Number of Rows | 3 |
Material | Aluminum |
Color | Silver |
Seats | 42 |
Assembly | Unassembled |
Product Type | Bleacher |
Finish | Mill Finish |
Row Rise | 6 in |
Number of Seats | 42 |
Description
Bleacher, Number of Seats 42, Number of Rows 3, Overall Height 59 5/8 in, Overall Width 21 ft, Overall Depth 24 in, Color Silver, Finish Mill Finish, Material Aluminum, Row Rise 6 in, Seat Height 16 in, Assembly Unassembled, Product Type Bleacher
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit Cable Throttle (24 159 03-S)
- DUCK COVERS Ultimate Brown Patio Air Conditioner Cover, Ultima, 34"x34" (UACS343430)
- JACK POST KIDS WOOD ROCKER NATURAL (KN-10N-JE)
- LITTLE GIANT Incubator Thermometer (6303)
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 15 Seats (NB-0307.5ASTD)
- NATIONAL RECREATION SYSTEMS Bleacher, 4 Rows, 40 Seats, 15 ft. L (TR-0415ALRSTD)
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 15 Seats, 7-1/2 ft. L (TR-0307.5STD)
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 24 Seats, 12 ft. L (TR-0312STD)
- NATIONAL RECREATION SYSTEMS Bleacher, 5 Rows, 70 Seats, 21 ft. L (NA-0521STD)
- GLOBAL INDUSTRIAL 8ft Outdoor Bench, Backless, Vertical Steel Slat, Black (262114BKKD)
- ZORO SELECT Outdoor Bench, 96 in. L, 24 in. W, Green (4HUT5)
- National Recreation Systems Patio Furniture