Shop All Outdoor Benches
National Recreation Systems
Bleacher, 3 Rows, 30 Seats
Mfr # NB-0315ASTD
Zoro # G3370109
product price: $1,985.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,985.99
Free 30-Day Returns
Key Features
- Number of Rows 3
- Material Aluminum
- Overall Height 78 in
- Color Silver
- Overall Width 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Recreation Systems
- MFR # NB-0315ASTD
- Zoro # G3370109
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 78 in |
Overall Width | 15 ft |
Overall Depth | 24 in |
Length | 15 ft |
Seat Height | 16 in, 17 in |
Details
Item | Bleacher |
Number of Rows | 3 |
Material | Aluminum |
Color | Silver |
Seats | 30 |
Assembly | Unassembled |
Product Type | Bleacher |
Finish | Mill Finish |
Number of Seats | 30 |
Row Rise | 6 in |
Description
Bleacher, Number of Seats 30, Number of Rows 3, Overall Height 78 in, Overall Width 15 ft, Overall Depth 24 in, Color Silver, Finish Mill Finish, Material Aluminum, Row Rise 6 in, Seat Height 16 in, 17 in, Assembly Unassembled, Product Type Bleacher
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Backpack Blower, 765 cfm, 234 mph, 24 lb (PB-770T)
- R & R IMPORTS R & R Imports STC4-C-TROY20 ALUM 2pk Troy University 4 in. Laser Cut Alumni Vinyl Decal Sticker - Pack of 2 (STC4-C-TROY20 ALUM 2pk)
- LOGO BRANDS Green Bay Packers Pinwheel Logo Junior-Size Rubber Football (612-93JR-2)
- MTD Wheel-Friction 4. (935-0243B)
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 15 Seats, 7-1/2 ft. L (TR-0307.5STD)
- NATIONAL RECREATION SYSTEMS Bleacher, 4 Rows, 40 Seats, 15 ft. L (TR-0415ALRSTD)
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 24 Seats, 12 ft. L (TR-0312STD)
- NATIONAL RECREATION SYSTEMS Bleacher, 5 Rows, 70 Seats, 21 ft. L (NA-0521STD)
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 15 Seats (NB-0307.5ASTD)
- GT GRANDSTANDS BY ULTRAPLAY 6' Aluminum Team Bench with Rear Shelf and Backrest, Portable (BE-DGS00600)
- ZORO SELECT Outdoor Bench, 96 in. L, 24 in. W, Green (4HUT5)
- National Recreation Systems Outdoor Benches