Shop All Outdoor Benches
National Recreation Systems
Bleacher, 3 Rows, 30 Seats, 15 ft. L, Blue
Mfr # NB-0315ASTD_5005S
Zoro # G3369926
product price: $2,142.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,142.99
Free 30-Day Returns
Key Features
- Number of Rows 3
- Material Aluminum
- Overall Height 58 7/8 in
- Color Blue
- Overall Width 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Recreation Systems
- MFR # NB-0315ASTD_5005S
- Zoro # G3369926
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 58 7/8 in |
Overall Width | 15 ft |
Overall Depth | 24 in |
Length | 15 ft |
Seat Height | 16 in, 17 in |
Details
Item | Bleacher |
Number of Rows | 3 |
Material | Aluminum |
Color | Blue |
Seats | 30 |
Assembly | Unassembled |
Product Type | Bleacher |
Finish | Mill Finish |
Row Rise | 6 in |
Number of Seats | 30 |
Description
Bleacher, Number of Seats 30, Number of Rows 3, Overall Height 58 7/8 in, Overall Width 15 ft, Overall Depth 24 in, Color Blue, Finish Mill Finish, Material Aluminum, Row Rise 6 in, Seat Height 16 in, 17 in, Assembly Unassembled, Product Type Bleacher
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Hand Cleaner Cleaner 1 Gallon Container, Broad Range Soils Mowers (752-944)
- LOGO BRANDS LSU CB Canopy (162-42C)
- NATIONAL HARDWARE Hanger Bike Gray (N112-100)
- CLASSIC ACCESSORIES Cover Bonanza 34 x 34 x 30 Inch AC Cover (56-401-010401-RT)
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 15 Seats (NB-0307.5ASTD)
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 24 Seats, 12 ft. L (TR-0312STD)
- NATIONAL RECREATION SYSTEMS Bleacher, 4 Rows, 40 Seats, 15 ft. L (TR-0415ALRSTD)
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 15 Seats, 7-1/2 ft. L (TR-0307.5STD)
- NATIONAL RECREATION SYSTEMS Bleacher, 5 Rows, 70 Seats, 21 ft. L (NA-0521STD)
- GARDENISED Gardenised Outdoor Black Steel Swing, Powder Coated Glider Bench, Loveseat Lawn Rocker Bench for Yard, Patio, Garden and Deck (QI003392)
- TUHOME Austin Storage Table, One Extendable Table Shelf, Four Legs, Lower Shelf, Light Oak/White (ZDB7104)
- National Recreation Systems Outdoor Benches