Shop All Outdoor Benches
National Recreation Systems
Bleacher, 3 Rows, 24 Seats, 12 ft. L
Mfr # TR-0312STD
Zoro # G3370057
product price: $1,722.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,722.99
Free 30-Day Returns
Key Features
- Number of Rows 3
- Material Aluminum
- Overall Height 59 5/8 in
- Color Silver
- Overall Width 144 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Recreation Systems
- MFR # TR-0312STD
- Zoro # G3370057
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 59 5/8 in |
Overall Width | 144 in |
Overall Depth | 24 in |
Length | 12 ft |
Seat Height | 16 in |
Details
Item | Bleacher |
Number of Rows | 3 |
Material | Aluminum |
Color | Silver |
Seats | 24 |
Assembly | Unassembled |
Product Type | Bleacher |
Finish | Mill Finish |
Row Rise | 6 in |
Number of Seats | 24 |
Description
Bleacher, Number of Seats 24, Number of Rows 3, Overall Height 59 5/8 in, Overall Width 144 in, Overall Depth 24 in, Color Silver, Finish Mill Finish, Material Aluminum, Row Rise 6 in, Seat Height 16 in, Assembly Unassembled, Product Type Bleacher
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Gator G3 Blade, 18-11/16" L, 2.5" W (96-306)
- ATT SOUTHERN 155 Whiskey Barrel (HDR-055433)
- MR. HEATER HOSE ASSMBLY/REGLTR 12' (F271803)
- CSC SPRING PORCHSWNG7.25""CD2 (SP 9678)
- NATIONAL RECREATION SYSTEMS Bleacher, 5 Rows, 70 Seats, 21 ft. L (NA-0521STD)
- NATIONAL RECREATION SYSTEMS Bleacher, 4 Rows, 40 Seats, 15 ft. L (TR-0415ALRSTD)
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 15 Seats (NB-0307.5ASTD)
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 15 Seats, 7-1/2 ft. L (TR-0307.5STD)
- TUHOME Hamilton Storage Bench, Two Open Shelves, Two Drawers, Black (ZLW7111)
- GLOBAL INDUSTRIAL Wall Mount Brackets For 20in Deep ADA Locker Bench Top, Black, Pair, 2PK (269863BK)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Red (262076RD)
- National Recreation Systems Patio Furniture