Shop All Outdoor Benches
National Recreation Systems
Bleacher, 3 Rows, 15 Seats
Mfr # NB-0307.5ASTD
Zoro # G3370118
product price: $1,136.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,136.99
Free 30-Day Returns
Key Features
- Number of Rows 3
- Material Aluminum
- Overall Height 58 7/8 in
- Color Silver
- Overall Width 90 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Recreation Systems
- MFR # NB-0307.5ASTD
- Zoro # G3370118
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 58 7/8 in |
Overall Width | 90 in |
Overall Depth | 24 in |
Length | 7 1/2 ft |
Seat Height | 16 in, 17 in |
Details
Item | Bleacher |
Number of Rows | 3 |
Material | Aluminum |
Color | Silver |
Seats | 15 |
Assembly | Unassembled |
Product Type | Bleacher |
Finish | Mill Finish |
Row Rise | 6 in |
Number of Seats | 15 |
Description
Bleacher, Number of Seats 15, Number of Rows 3, Overall Height 58 7/8 in, Overall Width 90 in, Overall Depth 24 in, Color Silver, Finish Mill Finish, Material Aluminum, Row Rise 6 in, Seat Height 16 in, 17 in, Assembly Unassembled, Product Type Bleacher
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEES TACKLE Ss Backing Plate For 30 15 0 Degree Heavy Rod Holders (RH5930)
- BAYER Maxforce Fleet Ant Bait Gel (27gm) (85363883)
- MAKITA String Trimmer Line, 15M .065" (198859-8)
- TARPS NOW 41" Rubber EPDM Tarp Straps (TA-RTS-41-50)
- NATIONAL RECREATION SYSTEMS Bleacher, 5 Rows, 70 Seats, 21 ft. L (NA-0521STD)
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 15 Seats, 7-1/2 ft. L (TR-0307.5STD)
- NATIONAL RECREATION SYSTEMS Bleacher, 4 Rows, 40 Seats, 15 ft. L (TR-0415ALRSTD)
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 24 Seats, 12 ft. L (TR-0312STD)
- GLOBAL EQUIPMENT 6 ft. Outdoor Steel Flat Bench - Expanded Metal - Black (277156BK)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Expanded Metal, Green (695741GN)
- MERRY PRODUCTS Merry Products MPG-GDB01 Glider Bench (MPG-GDB01)
- National Recreation Systems Outdoor Benches