Shop All Outdoor Benches
National Recreation Systems
Bleacher, 3 Rows, 15 Seats, 7-1/2 ft. L
Mfr # TR-0307.5STD
Zoro # G3370075
original price:
$1,246.00
4% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,183.99
Free 30-Day Returns
Key Features
- Number of Rows 3
- Material Aluminum
- Overall Height 59 5/8 in
- Color Silver
- Overall Width 90 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Recreation Systems
- MFR # TR-0307.5STD
- Zoro # G3370075
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 59 5/8 in |
Overall Width | 90 in |
Overall Depth | 24 in |
Length | 7 1/2 ft |
Seat Height | 16 in |
Details
Item | Bleacher |
Number of Rows | 3 |
Material | Aluminum |
Color | Silver |
Seats | 15 |
Assembly | Unassembled |
Product Type | Bleacher |
Finish | Mill Finish |
Number of Seats | 15 |
Row Rise | 6 in |
Description
Bleacher, Number of Seats 15, Number of Rows 3, Overall Height 59 5/8 in, Overall Width 90 in, Overall Depth 24 in, Color Silver, Finish Mill Finish, Material Aluminum, Row Rise 6 in, Seat Height 16 in, Assembly Unassembled, Product Type Bleacher
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUPER 72 34 PH Digging Bar (TB175C)
- CAMCO SCREEN DOOR PUSH BAR ALUMINUM (43971)
- BLACK & DECKER 40V MAX* Sweeper (LSW40C)
- COUNCIL TOOL Shovel/Pick Combination Tool, Steel Blade, 42 in L Gray Wood Handle (CT42-FSS)
- NATIONAL RECREATION SYSTEMS Bleacher, 5 Rows, 70 Seats, 21 ft. L (NA-0521STD)
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 15 Seats (NB-0307.5ASTD)
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 24 Seats, 12 ft. L (TR-0312STD)
- NATIONAL RECREATION SYSTEMS Bleacher, 4 Rows, 40 Seats, 15 ft. L (TR-0415ALRSTD)
- ZORO SELECT Outdoor Bench, 74 in. L, 33-1/4 in. H (4HUT8)
- GARDENISED Outdoor Powder Coated Steel Park Bench, Garden Bench with Pop Up Middle Table, Lawn Decor Seating Bench for Yard, Patio, Garden, Balcony, and Deck (QI003461L)
- GLOBAL INDUSTRIAL Workbench Top, Birch Butcher Block Square Edge, 96inW x 36inD x 1-1/2in Thick (318856N)
- National Recreation Systems Patio Furniture