Shop All Record Keeping Journals & Forms
National
RecordBook, 300Pages, 10-3/8x8-3/8
Mfr # 56231
Zoro # G4126468
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 300
- Width 8.38 in
- Features Casebound: Hard Cover, Numbered Pages
- Refills No
- Sheet Size 10.38 in x 8.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National
- MFR # 56231
- Zoro # G4126468
- UPC # 073333562316
- Country of Origin United Kingdom
- Category Record Keeping Journals & Forms
Dimensions
Width | 8.38 in |
Sheet Size | 10.38 in x 8.38 in |
Length | 10.38 in |
Details
Item | RecordBook,300Pages,10-3/8x8-3/8 |
Number of Sheets | 300 |
Features | Casebound: Hard Cover, Numbered Pages |
Refills | No |
Cover Color | Black/Burgundy/Gold |
Style | Ledgers/Registers; General Bookkeeping |
Paper Color | Green |
Binding Type | Sewn |
Rows/Lines Per Page | 33 |
Record-Ruling Type | Custom Rule |
Description
Texthide Eye-Ease(R) Record Book
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Green, Pk100 (UNV12302)
- UNIVERSAL ONE Thermal Facsimile Paper, 98 ft. L, PK6 (UNV35758)
- BIC 4Color Retractable Ball Pen, 3PK (BICMMP31)
- FELLOWES Laminating Pouch, Letter, 11-1/2 in., PK100 (52454)
- NATIONAL RecordBook, 150Pages, 10-3/8x8-3/8 (56211)
- NATIONAL Book, Record, 7.25"x12.25" (56131)
- NATIONAL RecordBook, 300Pages, 14.25x83/4 (57131)
- NATIONAL VisitorRegisterBook, 128Pages, 8.5x9-7/8 (57-803)
- NATIONAL Book, Record, 7.25"x12.25" (56111)
- NATIONAL AccountBook, 200Pages, 9-5/8x6.25 (56521)
- BETTER OFFICE PRODUCTS Large Sales Order Books, 2-Part Carbonless White/Canary Yellow, 50 Sets, 300 Total Sets, 6PK (66106)
- National Record Keeping Journals & Forms