Shop All Folding Chairs
National Public Seating
Vinyl Triple Brace Double Hinge Folding Chair, Beige
Mfr # 1301
Zoro # G7451588
product price: $179.49
/pk 4, $44.87/ea
Free Shipping & Returns
$179.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Vinyl
- Frame Color Beige
- Back Material Vinyl
- Arm Style No Arm
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # 1301
- Zoro # G7451588
- UPC # 604747130114
- Country of Origin Taiwan, Province of China
- Category Folding Chairs
Dimensions
Seat Width | 16 in |
Seat Depth | 16 in |
Overall Depth | 20 3/4 in |
Overall Width | 18 3/4 in |
Back Height | 8 3/4 in |
Back Width | 18 3/4 in |
Seat Height | 17 3/4 in |
Overall Height | 29 1/2 in |
Details
Item | Vinyl Triple Brace Double Hinge Fol,PK4 |
Seat Color | Beige |
Seat Material | Vinyl |
Frame Color | Beige |
Back Material | Vinyl |
Arm Style | No Arm |
Frame Material | Steel |
Weight Capacity | 480 lb |
Standards | ANSI/BIFMA, MAS Certified Green |
Cushion Thickness | 1-1/4 in |
Assembled/Unassembled | Assembled |
Caster Type | Glides |
Back Color | Beige |
Includes | Frame, Floor Glides, Stability Plugs |
Features | Double Riveted Cross Braces |
Style | Folding Chair |
Description
Vinyl Triple Brace Double Hinge Fol,PK4, Overall Height 29 1/2 in, Overall Width 18 3/4 in, Overall Depth 20 3/4 in, Seat Height 17 3/4 in, Seat Width 16 in, Seat Depth 16 in, Back Height 8 3/4 in, Back Width 18 3/4 in, Seat Color Beige, Back Color Beige, Frame Color Beige, Seat Material Vinyl, Back Material Vinyl, Frame Material Steel, Assembled, Cushion Thickness 1-1/4 in, Arm Style No Arm, Weight Capacity 480 lb, Caster Type Glides, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CADCO Oven Basket, Full Size (COB-F)
- SAFCO Mini Tower Desk, 22" D, 35-1/2" W, 29" to 34" H, Cherry (Top) (1927CY)
- LIVING ACCENTS VNYL 1"" WHT BLND 55X64 (MAX5564WH)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J591)
- NATIONAL PUBLIC SEATING Triple Brace Fold Chair, Vinyl, Blk, PK4 (1310)
- NATIONAL PUBLIC SEATING Folding Chair, Vinyl, Blue, PK4 (1204)
- NATIONAL PUBLIC SEATING Folding Chair, Vinyl, Beige, PK4 (1201)
- NATIONAL PUBLIC SEATING Folding Chair, Brown, Series 300, PK4 (303)
- NATIONAL PUBLIC SEATING Stacking Chair, Vinyl, 30-3/4in H, Chrome (8710-11-10)
- NATIONAL PUBLIC SEATING Folding Chair, Fabric, 29-1/2inH, Black, PK4 (2210)
- FLASH FURNITURE HERCULES Series 440 lb. Capacity Black Stack Chair (5-RUT-4-BK-GG)
- National Public Seating Folding Chairs