Shop All Folding Chairs
National Public Seating
Triple Brace Fold Chair, Vinyl, Blk, PK4
Mfr # 1310
Zoro # G6936979
Free Shipping & Returns
$179.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Vinyl
- Frame Color Black
- Back Material Vinyl
- Arm Style No Arm
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Public Seating
- MFR # 1310
- Zoro # G6936979
- UPC # 604747131012
- Country of Origin Taiwan, Province of China
- Category Folding Chairs
Dimensions
Seat Depth | 16 in |
Overall Height | 29 1/2 in |
Overall Width | 18 3/4 in |
Overall Depth | 20 3/4 in |
Back Height | 8 3/4 in |
Back Width | 18 3/4 in |
Seat Height | 17 3/4 in |
Seat Width | 16 in |
Details
Item | Triple Brace Fold Chair,Vinyl,Blk,PK4 |
Seat Color | Black |
Seat Material | Vinyl |
Frame Color | Black |
Back Material | Vinyl |
Arm Style | No Arm |
Frame Material | Steel |
Weight Capacity | 480 lb |
Assembled/Unassembled | Assembled |
Cushion Thickness | 1-1/4 in |
Back Color | Black |
Includes | Frame, Floor Glides, Stability Plugs |
Features | Double Riveted Cross Braces |
Standards | ANSI/BIFMA, MAS Certified Green |
Caster Type | Glides |
Style | Folding Chair |
Description
Triple Brace Fold Chair,Vinyl,Blk,PK4, Overall Height 29 1/2 in, Overall Width 18 3/4 in, Overall Depth 20 3/4 in, Seat Height 17 3/4 in, Seat Width 16 in, Seat Depth 16 in, Back Height 8 3/4 in, Back Width 18 3/4 in, Seat Color Black, Back Color Black, Frame Color Black, Seat Material Vinyl, Back Material Vinyl, Frame Material Steel, Assembled, Cushion Thickness 1-1/4 in, Arm Style No Arm, Weight Capacity 480 lb, Caster Type Glides, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX Crosley 5 in. Black Alarm Clock Analog Battery Operated (CR37021)
- FLASH FURNITURE Rectangle Training Table, 18" X 96" X 30.25", Wood Top, Wood Grain (YT-WTFT18X96-TBL-GG)
- ZORO SELECT Mini Blinds, 72" Lx 27" W, White, Vinyl (493N76)
- EAST WEST FURNITURE East West Furniture GRC-WHI-W Gronton Dining Chair with Wood Seat in Linen White Finish Pack of 2 (GRC-WHI-W)
- NATIONAL PUBLIC SEATING Vinyl Triple Brace Double Hinge Folding Chair, Beige (1301)
- NATIONAL PUBLIC SEATING Folding Chair, Plastic, Black, PK4 (810)
- NATIONAL PUBLIC SEATING Folding Chair, Blue, 18-3/4 In., PK4 (2304)
- NATIONAL PUBLIC SEATING Folding Chair, Right Arm Tab, Black, PK2 (5210R)
- NATIONAL PUBLIC SEATING Folding Chair, Brown, Steel, Unpadded, PK4 (203)
- NATIONAL PUBLIC SEATING Cafetorium Plastic Stack Chair, Charcoal (8820-11-20)
- FLASH FURNITURE American Champion Bamboo Folding Chair (2-X-62111-BAM-GG)
- National Public Seating Seating