Shop All Fixed Work Platforms
National Public Seating
Tapered Standing Choral Riser, 18" x 72" x 24", Hardboard Floor
Mfr # RT24HB
Zoro # G7453837
product price: $361.12
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$361.12
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # RT24HB
- Zoro # G7453837
- UPC # 604747512989
- Country of Origin United States
- Category Fixed Work Platforms
Details
Item | Tapered Standing Choral Riser,18" x 72" |
Work Platform Item | Single Access Rolling Platform |
Description
Single Access Rolling Platform
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Steel, 4 in., 850 lb. (W-420-SVB-1/2)
- LIFT-ALL Roundsling, Endless, 7 ft L, 16800 lb Cap (EN180X7)
- HAMILTON Rigid Caster, 7000 12 Pneumatic (R-70124-PR)
- CASTERS WHEELS & INDUSTRIAL HANDLING Global Industrial„¢ 4" x 1-1/2" Polyurethane Wheel - Axle Size 1/2" (748721A)
- NATIONAL PUBLIC SEATING Steps for 32" Height Stages, Three 8"H Step Unit (STP32)
- NATIONAL PUBLIC SEATING Straight Standing Choral Riser, 2 Level, Gray Carpet (RS2LC-02)
- NATIONAL PUBLIC SEATING Tapered Standing Choral Riser, 2 Level, Grey Carpet (RT2LC-02)
- NATIONAL PUBLIC SEATING Steps for 24" Height Stages, Two 8"H Step Unit (STP24)
- NATIONAL PUBLIC SEATING Carpeted Portable Stage Package, 16 in. H (TFXS48481624C02)
- NATIONAL PUBLIC SEATING Chair Guard for SP368 Pie Unit (CG28)
- ADD-A-LEVEL Work Platform Add On Unit, Stackable, Plastic (A6636A)
- National Public Seating Fixed Work Platforms