Shop All Fixed Work Platforms
National Public Seating
Tapered Standing Choral Riser, 18" x 72" x 24", Grey Carpet
Mfr # RT24C-02
Zoro # G7453663
product price: $375.74
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$375.74
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # RT24C-02
- Zoro # G7453663
- UPC # 604747542023
- Country of Origin United States
- Category Fixed Work Platforms
Details
Item | Tapered Standing Choral Riser,18" x 72" |
Work Platform Item | Single Access Rolling Platform |
Description
Single Access Rolling Platform
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Web Sling, Type 5, 4 ft L, 1 in W, Polyester, Yellow (1DNK9)
- LUG-ALL Reversible Handle, For Use With 4000-20 Hoist, Blue (198-ENG)
- RUBBERMAID COMMERCIAL Plastic Utility Cart with Deep Lipped Plastic Shelves, Ergonomic, 2 Shelves, 500 lb (FG452010BLA)
- CASTERHQ Ever-Roll 10"x3" Swivel Caster, 280lbs Capacity (CBER10SC)
- NATIONAL PUBLIC SEATING Tapered Standing Choral Riser, 3 Level, Grey Carpet (RT3LC-02)
- NATIONAL PUBLIC SEATING Tapered Standing Choral Riser, 18" x 60" x 8", Grey Carpet (RT8C-02)
- NATIONAL PUBLIC SEATING Tapered Standing Choral Riser, 2 Level, Grey Carpet (RT2LC-02)
- NATIONAL PUBLIC SEATING Tapered Standing Choral Riser, 3 Level, Hardboard Floor (RT3LHB)
- NATIONAL PUBLIC SEATING Carpeted Portable Stage Package, 16 in. H (TFXS48481624C02)
- NATIONAL PUBLIC SEATING Steps for 24" Height Stages, Two 8"H Step Unit (STP24)
- ZORO SELECT Work Platform, Black, 2 ft.x3 ft. (A-3624)
- National Public Seating Fixed Work Platforms