Shop All Fixed Work Platforms
National Public Seating
Tapered Standing Choral Riser, 18" x 60" x 8", Grey Carpet
Mfr # RT8C-02
Zoro # G7453679
Free Shipping & Returns
$316.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Public Seating
- MFR # RT8C-02
- Zoro # G7453679
- UPC # 604747528027
- Country of Origin United States
- Category Fixed Work Platforms
Details
Item | Tapered Standing Choral Riser,18" x 60" |
Work Platform Item | Single Access Rolling Platform |
Description
Single Access Rolling Platform
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Extruded Rubber Fender Bumper- No Holes (M-4-120)
- BULK-STRAP Bulk Webbing, Yellow, 300 ft. L, 3" W (PE03300PY)
- LOCKJAW Winch Line, Synthetic, 3/8", 25 ft. (20-0375025)
- JET Resin Utility Cart (PUC-4117)
- NATIONAL PUBLIC SEATING Straight Standing Choral Riser, 2 Level, Gray Carpet (RS2LC-02)
- NATIONAL PUBLIC SEATING Tapered Standing Choral Riser, 2 Level, Grey Carpet (RT2LC-02)
- NATIONAL PUBLIC SEATING Steps for 24" Height Stages, Two 8"H Step Unit (STP24)
- NATIONAL PUBLIC SEATING Tapered Standing Choral Riser, 3 Level, Hardboard Floor (RT3LHB)
- NATIONAL PUBLIC SEATING Chair Guard for SP4816 Pie Unit (CG72)
- NATIONAL PUBLIC SEATING Chair Guard for SP368 Pie Unit (CG28)
- NATIONAL PUBLIC SEATING Carpeted Portable Stage Package, 24 in. H (TFXS48482432C02)
- National Public Seating Fixed Work Platforms