Shop All Utility Stools
National Public Seating
Swivel Vinyl Stool, 24-30"H, Stationary
Mfr # 6524H
Zoro # G609982520
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 6500
- Overall Height 18 1/2 in
- Load Capacity 300 lb
- Seat Material Steel
- Base Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # 6524H
- Zoro # G609982520
- UPC # 604747652425
- Country of Origin Taiwan, Province of China
- Category Utility Stools
Dimensions
Overall Height | 18 1/2 in |
Overall Width | 14 in |
Maximum Seat Height | 26 1/2 in |
Height Adjustment Increments | 1 in |
Seat Diameter | 14 in |
Minimum Seat Height | 18 1/2 in |
Footring Diameter | 5/8 in |
Adjustable Seat Height | Yes |
Description
Swivel Vinyl Stool,24-30 In.H, Base Design Welded Tube Leg, Mobility Stationary, Backrest Not Applicable, Base Color Gray, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 26 1/2 in, Minimum Seat Height 18 1/2 in, Overall Height 18 1/2 in, Seat Adjustment Type Screw Post, Seat Diameter 14 in, Seat Shape Round, Seat Width 14 in, ESD Conductive Yes, Assembled Unassembled, Footring Diameter 5/8 in, Footring Shape Round, Load Capacity 300 lb, Maximum Tilting Angle Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIK SHADE Kids Canopy Chair Pnk (162026PK6)
- NATIONAL PUBLIC SEATING Round Folding Table, 48" W, 29-1/2" H, Blow-molded plastic Top, Speckled Gray (BT-48R)
- FLASH FURNITURE 30" High No Back Red Metal Barstool Square Seat (CH-31320-30-RED-GG)
- VOLLRATH Kool Touch Handle Parts Bag (41555-2)
- NATIONAL PUBLIC SEATING NPS Comfort Task Chair with Arms 1822 Height (CTC-A)
- NATIONAL PUBLIC SEATING Interion Steel Shop Stool with Hardboard Seat Adjustable Height 1927 Gray Pack of 2 (688305)
- NATIONAL PUBLIC SEATING 18 Titan Stool Solid Wood Seat Grey Frame 2PK (TTSG18-BB)
- NATIONAL PUBLIC SEATING NPS Comfort Task Stool with Arms 245345 Height (CTS-A)
- GLOBAL INDUSTRIAL Spider Base Stool, Polyurethane (516125)
- GLOBAL EQUIPMENT Interion 4-Way Black Adjustable Shop Stool With Chrome Base (A203TC)
- BOSS Black Fabric Drafting Stools with Footring (B1690-BK)
- National Public Seating Utility Stools