Shop All Fixed Work Platforms
National Public Seating
Straight Standing Choral Riser, 18" x 96" x 32", Gray Carpet
Mfr # RS32C-02
Zoro # G7453889
product price: $643.16
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$643.16
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # RS32C-02
- Zoro # G7453889
- UPC # 604747532024
- Country of Origin United States
- Category Fixed Work Platforms
Details
Work Platform Item | Single Access Rolling Platform |
Item | Straight Standing Choral Riser,18" x 96" |
Description
Single Access Rolling Platform
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1" Vinyl Coated S-Hook: 1,200 lb. Break Strength (SH253)
- VESTIL Gantry and Jib Guard, 17Wx13-1/2Lx42In H (CG-42)
- US CARGO CONTROL 2" x 50' Green Ratchet Strap w/ Double J Hook (5050WH-GRN)
- COLSON 3-1/2" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, Side Brake, Loads Up To 250 lb (2.03256.95 BRK1)
- NATIONAL PUBLIC SEATING Chair Guard for SP368 Pie Unit (CG28)
- NATIONAL PUBLIC SEATING Carpeted Portable Stage Package, 16 in. H (TFXS48481624C02)
- NATIONAL PUBLIC SEATING Steps for 32" Height Stages, Three 8"H Step Unit (STP32)
- NATIONAL PUBLIC SEATING Carpeted Portable Stage Package, 24 in. H (TFXS48482432C02)
- NATIONAL PUBLIC SEATING Tapered Standing Choral Riser, 3 Level, Grey Carpet (RT3LC-02)
- NATIONAL PUBLIC SEATING Tapered Standing Choral Riser, 18" x 60" x 8", Grey Carpet (RT8C-02)
- COTTERMAN Work Platform, Dual Access, Steel, 70 In H (7DWP3660RA3B4CC1P6)
- National Public Seating Fixed Work Platforms