Shop All Fixed Work Platforms
National Public Seating
Straight Standing Choral Riser, 18" x 96" x 24", Gray Carpet
Mfr # RS24C-02
Zoro # G7453943
product price: $631.85
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$631.85
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # RS24C-02
- Zoro # G7453943
- UPC # 604747524029
- Country of Origin United States
- Category Fixed Work Platforms
Details
Item | Straight Standing Choral Riser,18" x 96" |
Work Platform Item | Single Access Rolling Platform |
Description
Single Access Rolling Platform
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPP CASTER 4"X2" Red Poly. on Iron Wheel Rigid Caster W/ Brake, 800 Lbs Cap (146PURB420RB)
- ZORO SELECT Forklift Basic Tail Light, Plastic/Metal (10020095)
- ZORO SELECT Steel Order-Picking Utility Cart with Lipped Metal Shelves, Flat, 2 Shelves, 1,200 lb (OPCFS-2436-2-95)
- ZORO SELECT Rigid Plate Castr, Polyurthan, 4 in, 198 lb (1G200)
- NATIONAL PUBLIC SEATING Carpeted Portable Stage Package, 16 in. H (TFXS48481624C02)
- NATIONAL PUBLIC SEATING Tapered Standing Choral Riser, 3 Level, Grey Carpet (RT3LC-02)
- NATIONAL PUBLIC SEATING Steps for 24" Height Stages, Two 8"H Step Unit (STP24)
- NATIONAL PUBLIC SEATING Tapered Standing Choral Riser, 3 Level, Hardboard Floor (RT3LHB)
- NATIONAL PUBLIC SEATING Tapered Standing Choral Riser, 2 Level, Grey Carpet (RT2LC-02)
- NATIONAL PUBLIC SEATING Tapered Standing Choral Riser, 18" x 60" x 8", Grey Carpet (RT8C-02)
- COTTERMAN Work Platform, 3 Step, Steel, 30In. H. (3WP2436A3B4B8AC2P6)
- National Public Seating Fixed Work Platforms