Shop All Counter Height Stools
National Public Seating
Stool w/Back, Steel, Vinyl, Black, 24" H
Mfr # 6424B-10
Zoro # G6937119
product price: $116.22
/ea
Free Shipping & Returns
$116.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Casters 4
- Frame Material 18 ga. Steel
- Seat Material Vinyl
- Backrest Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # 6424B-10
- Zoro # G6937119
- UPC # 604747641061
- Country of Origin Taiwan, Province of China
- Category Counter Height Stools
Details
Item | Stool w/Back,Steel,Vinyl,Black,24" H |
Color | Black |
Number of Casters | 4 |
Frame Material | 18 ga. Steel |
Seat Material | Vinyl |
Backrest | Yes |
Description
Stool w/Back,Steel,Vinyl,Black,24 In. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD HARDWARE 1-1/2 Wht Plastic Insert Cup-Rnd 4/Cd (3040)
- BOSS Fabric Task Chair (B6106)
- KEE Square Tables > Breakroom Tables > Kee Square & Round Tables, 30 W, 30 L, 29 H, Wood|Metal Top (TB3030CHBPBK)
- MADISON PARK Madison Park MP70-439 Laurel Shower Curtain - Ivory (MP70-439)
- NATIONAL PUBLIC SEATING Square Stool, Height Range 24", Masonite Board Gray (6324)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 24", Masonite Board Gray (6224)
- NATIONAL PUBLIC SEATING NPS 8800 Series Cafetorium Plastic Stool Counter Height (8810C-11-10)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 24", Vinyl Gray (6424)
- BAXTON STUDIO Larine Dark Grey Upholstered Walnut Finished 2-Piece Counter Stool Set (159-9698)
- HOLLAND BAR STOOL CO 25" Counter Stool, Chrome Finish, Accent Ring, Blk Vinyl Seat, 360 Swivel (C7C3C25BlkVinyl)
- MANHATTAN COMFORT Shubert Counter Stool in Light Grey - Set of 3 (3-CS016-LG)
- National Public Seating Counter Height Stools