Shop All Kids Chairs
National Public Seating
Stool w/Back, Steel, Vinyl, Black, 18" H
Mfr # 6418B-10
Zoro # G6937152
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Frame Material 18 ga. Steel
- Backrest Yes
- Seat Material Vinyl
- Number of Casters 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # 6418B-10
- Zoro # G6937152
- UPC # 604747641054
- Country of Origin Taiwan, Province of China
- Category Kids Chairs
Details
Color | Black |
Frame Material | 18 ga. Steel |
Backrest | Yes |
Seat Material | Vinyl |
Item | Stool w/Back,Steel,Vinyl,Black,18" H |
Number of Casters | 4 |
Style | Stool W/ Backrest |
Description
Stool w/Back,Steel,Vinyl,Black,18 In. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rectangle Folding Training Table, 20 in X 71 in X 29 in, Blow Molded Polyethylene Top, Gray (12F615)
- ACHIM IMPORTING Achim 36 x 48 in. GII Morningstar Cordless Vinyl Light Filtering Mini Blinds, White (MSG2364WH6)
- BOSS The Web Chair (B580)
- HON Mesh Task Chair, Black (HONI2L1AMLC10TK)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Computer Desk, Work, Juvenile, Metal, Black (I 7464)
- FLASH FURNITURE Blue Kids Adjustable Active Learning Stool (AY-9001S-BL-GG)
- MOORECO Hierarchy School Chair, 4 Leg, 18" Chrome Frame, Yellow Armless Shell, PK5 (53318-5-YELLOW-NA-CH)
- VIRCO ZUMA® Series Floor Rocker, Kindergarten - 4th Grade - Navy Seat (ZFLROCK15)
- VIRCO 9000 Series 12" Classroom Chair, Preschool - 1st Grade with Nylon Glides - Navy Seat (9012)
- QUIK SHADE Kids Canopy Chair Blu (161885PK6)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Computer Desk, Work, Juvenile, Metal, Black (I 7336)
- National Public Seating Seating