Shop All Counter Height Stools
National Public Seating
Stool, Steel, Vinyl, Black, 24"
Mfr # 6424-10
Zoro # G6937091
product price: $81.86
/ea
Free Shipping & Returns
$81.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Frame Material 18 ga. Steel
- Backrest No
- Seat Material Vinyl
- Number of Casters 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # 6424-10
- Zoro # G6937091
- Country of Origin Taiwan, Province of China
- Category Counter Height Stools
Details
Color | Black |
Frame Material | 18 ga. Steel |
Backrest | No |
Seat Material | Vinyl |
Number of Casters | 4 |
Item | Stool,Steel,Vinyl,Black,24" |
Description
Stool,Steel,Vinyl,Black,24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Premium Sun Shade, Maple, 72" W, Pole (O70.68.80)
- KENNEY MFG Kenney Seville 5/8" Standard Decorative Window Curtain Rod, 90-130", Oil Rubbed Bronze (KN75352NP)
- SPIRELLA Stoneware Soap Holder Jaro Black and Petrol (10.20356)
- BAXTON STUDIO Malia Modern and Contemporary Walnut Brown Finished Wood and Synthetic Rattan King Size Canopy Bed (184-11044-Zoro)
- NATIONAL PUBLIC SEATING NPS 8800 Series Cafetorium Plastic Stool Counter Height (8810C-11-10)
- NATIONAL PUBLIC SEATING Square Stool, Height Range 24", Masonite Board Gray (6324)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 24", Masonite Board Gray (6224)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 24", Vinyl Gray (6424)
- NATIONAL PUBLIC SEATING Square Stool with Backrest, Height 24"Black (6624B)
- FLASH FURNITURE Gray 24" High Metal Stool, PK4 (4-ET-31320-24-GN-R-GG)
- PROCOMFORT 24 x 18 x 14 in. Christy Counter Stools - Oak & White; Set of 2 (PR807932)
- National Public Seating Counter Height Stools