Shop All Short Bar Stools
National Public Seating
Stool, Steel, Vinyl, Black, 18"
Mfr # 6418-10
Zoro # G6937073
product price: $80.02
/ea
Free Shipping & Returns
$80.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Frame Material 18 ga. Steel
- Seat Material Vinyl
- Number of Casters 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # 6418-10
- Zoro # G6937073
- UPC # 604747641016
- Country of Origin Taiwan, Province of China
- Category Short Bar Stools
Details
Color | Black |
Frame Material | 18 ga. Steel |
Seat Material | Vinyl |
Number of Casters | 4 |
Item | Stool,Steel,Vinyl,Black,18" |
Description
Stool,Steel,Vinyl,Black,18 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI Round KFI 36in Grey Nebula Breakroom Table with Arched X Base, 29 W, 36 L, 29 H, Laminate Top, Grey (T36RD-B2125-GYN)
- RICARDO Ricardo Isabella Lace Rod Pocket Curtain Panel with 18" Ruffle and Tie-Back (02780-70-096-02)
- CHILDCRAFT Wall Mount Coat Strip, 47-15/16 x 1-7/8 x 4 Inches (2873)
- NATIONAL PUBLIC SEATING Folding Chair, Gray, 18-3/4 In., PK4 (2302)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 18", Hardboard Gray (6218)
- NATIONAL PUBLIC SEATING Square Stool, Height Range 18", Blowmolded Plastic Black (6618)
- NATIONAL PUBLIC SEATING Round Stool, Height 18"Gray (6418)
- NATIONAL PUBLIC SEATING Square Stool, Height Range 22", Blowmolded Plastic Black (6622)
- NATIONAL PUBLIC SEATING Square Stool with Backrest, Height 22"Black (6622B)
- NATIONAL PUBLIC SEATING Industrial Stool (6716HB)
- HOLLAND BAR STOOL CO 18" Low Back Swivel Vanity Stool, Bronze Finish, Canter Bordeaux Seat (41118BZ005)
- National Public Seating Short Bar Stools