Shop All Fixed Work Platforms
National Public Seating
Steps for 24" Height Stages, Two 8"H Step Unit
Mfr # STP24
Zoro # G7454144
product price: $545.91
/ea
Free Shipping & Returns
$545.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # STP24
- Zoro # G7454144
- UPC # 604747512354
- Country of Origin China
- Category Fixed Work Platforms
Details
Item | Steps for 24" Height Stages,Two 8"H Step |
Work Platform Item | Single Access Rolling Platform |
Description
Single Access Rolling Platform
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 325 lb. Load Rating, Swivel (400K44)
- PARTNERS BRAND Jute Twine, 4-Ply, 110 lb, Natural, 3700'/Case (TWJ370)
- WERNER Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 11 ft, Aluminum (MT-13)
- BULK-STRAP Cinch Strap, 1-1/2" x 96", Black (A1596SSB)
- NATIONAL PUBLIC SEATING Tapered Standing Choral Riser, 18" x 60" x 8", Grey Carpet (RT8C-02)
- NATIONAL PUBLIC SEATING Tapered Standing Choral Riser, 3 Level, Grey Carpet (RT3LC-02)
- NATIONAL PUBLIC SEATING Straight Standing Choral Riser, 3 Level, Gray Carpet (RS3LC-02)
- NATIONAL PUBLIC SEATING Chair Guard for SP368 Pie Unit (CG28)
- NATIONAL PUBLIC SEATING Tapered Standing Choral Riser, 2 Level, Grey Carpet (RT2LC-02)
- NATIONAL PUBLIC SEATING Carpeted Portable Stage Package, 16 in. H (TFXS48481624C02)
- ADD-A-LEVEL Work Platform, 500 lb. Ld Cap., Rubber (M24780)
- National Public Seating Work Platforms