Shop All Fixed Work Platforms
National Public Seating
Steps for 16" Height Stages, One 8"H Step Unit
Mfr # STP16
Zoro # G7454153
product price: $356.45
/ea
Free Shipping & Returns
$356.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # STP16
- Zoro # G7454153
- UPC # 604747512347
- Country of Origin China
- Category Fixed Work Platforms
Details
Item | Steps for 16" Height Stages,One 8"H Step |
Work Platform Item | Single Access Rolling Platform |
Description
Single Access Rolling Platform
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 20 ft L, 2 in W, Nylon, Yellow (EE1802NFX20)
- ZORO SELECT Rubber Pad, Includes (4) Foot Pads, PK4 (45EA66)
- ALECO AirFlex Black Mesh Strip Door Kit 12' X 8', 8" x .080 (405018)
- COTTERMAN 50 in H Stainless Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TS26A3E10B8P6)
- NATIONAL PUBLIC SEATING Carpeted Portable Stage Package, 16 in. H (TFXS48481624C02)
- NATIONAL PUBLIC SEATING Straight Standing Choral Riser, 2 Level, Gray Carpet (RS2LC-02)
- NATIONAL PUBLIC SEATING Steps for 24" Height Stages, Two 8"H Step Unit (STP24)
- NATIONAL PUBLIC SEATING Tapered Standing Choral Riser, 3 Level, Hardboard Floor (RT3LHB)
- NATIONAL PUBLIC SEATING Carpeted Portable Stage Package, 24 in. H (TFXS48482432C02)
- NATIONAL PUBLIC SEATING Steps for 32" Height Stages, Three 8"H Step Unit (STP32)
- TRI-ARC Work Platform, 4-Step, 800 lb.Cap, Steel (WLWP142436SL-Y)
- National Public Seating Work Platforms