Shop All Folding Chairs
National Public Seating
Stacking Chair, Vinyl, 30-3/4in H, Chrome
Mfr # 8710-11-10
Zoro # G0289269
product price: $144.26
/ea
Free Shipping & Returns
$144.26
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 8700
- Seat Material Vinyl
- Frame Color Chrome
- Back Material Plastic
- Arm Style No Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # 8710-11-10
- Zoro # G0289269
- UPC # 604747871017
- Country of Origin Taiwan, Province of China
- Category Folding Chairs
Dimensions
Seat Height | 17 1/4 in |
Overall Depth | 19 1/4 in |
Seat Width | 18 in |
Overall Height | 30 3/4 in |
Back Height | 30 3/4 in |
Seat Depth | 17 in |
Overall Width | 20 in |
Back Width | 18 in |
Description
Stacking Chair, 8700 Series, Overall Height 30 3/4 in, Overall Width 20 in, Overall Depth 19 1/4 in, Seat Height 17 1/4 in, Seat Width 18 in, Seat Depth 17 in, Back Height 30 3/4 in, Back Width 18 in, Seat Color Black, Back Color Black, Frame Color Chrome, Seat Material Vinyl, Back Material Plastic, Frame Material Steel, Assembled, Cushion Thickness 1/2 in, Arm Style No Arm, Weight Capacity 300 lb, Caster Type Glides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH TRADES Mini-Case, Open Faced w/ Shelves, No Riser, Platinum Frame (111000000PP)
- HOMELEGANCE Cinderella Writing Desk Chair (1386NW-11C)
- MIDWEST FASTENER 1" x 16 Gauge Square Tubing Casters 4PK (76702)
- LEGO TECHNIC DALMATIAN (42150)
- NATIONAL PUBLIC SEATING Commercialine Folding Chair, Stl, Tan, PK4 (901)
- NATIONAL PUBLIC SEATING Folding Chair, Vinyl, Blue, PK4 (1204)
- NATIONAL PUBLIC SEATING Folding Chair, Gray, 18-3/4 In., PK4 (2202)
- NATIONAL PUBLIC SEATING Folding Chair, Plastic, Black, PK4 (1110)
- NATIONAL PUBLIC SEATING Folding Chair, Plastic, Blue, PK4 (805)
- NATIONAL PUBLIC SEATING Folding Chair, PK4 (820)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Plastic Folding Chair, Royal Blue (PFC2RYLGRY)
- National Public Seating Folding Chairs