Shop All Stacking Chairs
National Public Seating
Stacking Chair, 9200 Series, Fabric Black
Mfr # 9260-SV
Zoro # G6484843
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Caster Type Hard plastic glides
- Seat Width 16 in
- Series 9200
- Seat Height 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # 9260-SV
- Zoro # G6484843
- UPC # 604747926014
- Country of Origin China
- Category Stacking Chairs
Dimensions
Seat Width | 16 in |
Seat Height | 19 in |
Back Height | 15 in |
Overall Height | 34 in |
Back Width | 17 1/2 in |
Seat Depth | 16 in |
Overall Depth | 20 in |
Overall Width | 18 in |
Description
Stacking Chair, 9200 Series, Overall Height 34 in, Overall Width 18 in, Overall Depth 20 in, Seat Height 19 in, Seat Width 16 in, Seat Depth 16 in, Back Height 15 in, Back Width 17 1/2 in, Seat Color Black, Back Color Black, Frame Color Silver Vein, Seat Material Fabric, Back Material Fabric, Frame Material Steel, Assembled, Cushion Thickness 2 in, Arm Style No Arm, Weight Capacity 300 lb, Caster Type Hard Plastic Glides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICARDO Ricardo Geneva Pleated Window Valance (02800-76-012-03)
- FLASH FURNITURE Purple Vinyl Barstool, Adj Height, Seat Height Range: 24" to 33" (CH-92023-1-PUR-GG)
- KENNEY MFG Kenney White Plastic Shower Curtain Rings 12 pk (KN61217V2)
- FLASH FURNITURE Modern Gray Fabric Pushback Recliner (SG-SX-80415N-GY-GG)
- NATIONAL PUBLIC SEATING Stacking Chair, 9200 Series, Vinyl Blue (9204-SV)
- NATIONAL PUBLIC SEATING Stack Chair, Navy Fabric, Silvervein Frame (9364-SV)
- NATIONAL PUBLIC SEATING Stacking Chair, 8500 Series, Polypropylene Gray, PK4 (8502)
- NATIONAL PUBLIC SEATING Commercialine Compact Stack Chair, Navy (855)
- NATIONAL PUBLIC SEATING Stacking Chair, 8100 Series, Polypropylene Blue, PK4 (8125)
- NATIONAL PUBLIC SEATING Stacking Chair, 8500 Series, Polypropylene Navy Blue, PK4 (8505)
- GLOBAL INDUSTRIAL Nesting Chair, Web Mesh Back, Fabric Upholstered Seat (248624)
- National Public Seating Stacking Chairs