Shop All Stacking Chairs
National Public Seating
Stacking Chair 8800 Series, Plastic Black
Mfr # 88101110
Zoro # G3982898
product price: $136.05
/ea
Free Shipping & Returns
$136.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 20 in
- Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
- Weight Capacity 300 lb
- Back Width 20 in
- Features Built-In Ganging
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # 88101110
- Zoro # G3982898
- UPC # 604747881016
- Country of Origin Taiwan, Province of China
- Category Stacking Chairs
Dimensions
Overall Width | 20 in |
Back Width | 20 in |
Seat Width | 18 in |
Overall Height | 30 3/4 in |
Back Height | 30 3/4 in |
Seat Height | 17 in |
Seat Depth | 18 in |
Details
Back Color | Black |
Item | Stacking Chair |
Green Environmental Attribute | Minimum 30% Post-Consumer Recycled Content |
Weight Capacity | 300 lb |
Features | Built-In Ganging |
Cushion Thickness | Not Padded |
Frame Material | Steel |
Series | 8800 |
Caster Type | None |
Assembled/Unassembled | Assembled |
Seat Color | Black |
Arm Style | No Arm |
Back Material | Plastic |
Seat Material | Plastic |
Frame Color | Chrome |
Standards | ANSI/BIFMA |
Style | Stacking Chair |
Description
Stacking Chair, 8800 Series, Overall Height 30 3/4 in, Overall Width 20 in, Seat Height 17 in, Seat Width 18 in, Seat Depth 18 in, Back Height 30 3/4 in, Back Width 20 in, Seat Color Black, Back Color Black, Frame Color Chrome, Seat Material Plastic, Back Material Plastic, Frame Material Steel, Assembled, Cushion Thickness Not Padded, Arm Style No Arm, Weight Capacity 300 lb, Caster Type None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH Office Desk, 24" D, 45" W, 29-1/2" H (22199)
- MANHATTAN COMFORT Tudor 70.86 Dining Table in Black (1027651)
- TRADEMARK FINE ART Jeffrey C Sink 'Serval Hunting' Canvas Art, 22x32 (1X05720-C2232GG)
- HIRSH 2 Drawer File Cabinet, Light Gray, Letter (22732)
- NATIONAL PUBLIC SEATING Stacking Chair 8800 Series, Plastic Navy Blue (88041104)
- NATIONAL PUBLIC SEATING Stacking Chair, 9200 Series, Vinyl Blue (9204-SV)
- NATIONAL PUBLIC SEATING Stacking Chair, 9200 Series, Fabric Blue (9254-BT)
- NATIONAL PUBLIC SEATING Stacking Chair, 8500 Series, Polypropylene Gray, PK4 (8502)
- NATIONAL PUBLIC SEATING NPS LuvraFlex Chair Poly BackPadded Seat (LVC10-11-10)
- NATIONAL PUBLIC SEATING Stacking Chair, 8500 Series, Polypropylene Navy Blue, PK4 (8505)
- LORELL Mesh Back Nesting Chair, PK2 (41846)
- National Public Seating Stacking Chairs