Shop All Stacking Chairs
National Public Seating
Stack Chair, Navy Fabric, Silvervein Frame
Mfr # 9364-SV
Zoro # G4441020
Free Shipping & Returns
$124.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Width 17 in
- Features 18 ga Steel Frame, Crown Shape Backrest
- Arm Style No Arm
- Caster Type Non-Marring Glides
- Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Public Seating
- MFR # 9364-SV
- Zoro # G4441020
- UPC # 604747936419
- Country of Origin China
- Category Stacking Chairs
Dimensions
Seat Width | 17 in |
Back Width | 15 1/2 in |
Seat Depth | 15 1/2 in |
Overall Height | 37 1/4 in |
Overall Width | 17 1/4 in |
Seat Height | 18 3/4 in |
Back Height | 37 1/2 in |
Overall Depth | 21 3/4 in |
Description
Stacking Chair, 9300 Series, Overall Height 37 1/4 in, Overall Width 17 1/4 in, Overall Depth 21 3/4 in, Seat Height 18 3/4 in, Seat Width 17 in, Seat Depth 15 1/2 in, Back Height 37 1/2 in, Back Width 15 1/2 in, Seat Color Navy Blue, Back Color Navy, Frame Color Silver Vein, Seat Material Fabric, Back Material Fabric, Frame Material Steel, Assembled, Cushion Thickness 2 in, Arm Style No Arm, Weight Capacity 300 lb, Caster Type Non-Marring Glides
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORECO CHAIR, EXEC HI BACK, ERGO, BK (BLT34434)
- MONARCH SPECIALTIES Artificial Plant, 6" Tall, Succulent, Indoor, Faux, Fake, Table, Greenery, Potted, Set Of 3 (I 9587)
- UNCAGED ERGONOMICS WobbleStoolStandingDeskStoolTallAdjustableHeightBalanceStool, WST-b (WST-B)
- FLASH FURNITURE Gray Fabric Church Chair (4-XU-CH0221-GY-SV-GG)
- NATIONAL PUBLIC SEATING Stacking Chair, 8500 Series, Polypropylene Navy Blue, PK4 (8505)
- NATIONAL PUBLIC SEATING Stacking Chair, 9200 Series, Fabric Black (9260-BT)
- NATIONAL PUBLIC SEATING Stacking Chair, 8500 Series, Polypropylene Black, PK4 (8510)
- NATIONAL PUBLIC SEATING Stacking Chair, 9200 Series, Vinyl Black (9210-SV)
- NATIONAL PUBLIC SEATING Commercialine Compact Stack Chair, Navy (855)
- NATIONAL PUBLIC SEATING Stacking Chair 8800 Series, Plastic Navy Blue (88041104)
- FLASH FURNITURE Stack Chair, Plastic, Black w/Black Frame (RUT-NF02-BK-GG)
- National Public Seating Seating