Shop All Counter Height Stools
National Public Seating
Square Stool with Backrest, Height 24"Black
Mfr # 6624B
Zoro # G7575741
product price: $195.72
/ea
Free Shipping & Returns
$195.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Series 6600
- Overall Height 36 3/4 in
- Caster Type Non-Marring Glides
- Seat Height Range 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # 6624B
- Zoro # G7575741
- UPC # 604747662400
- Country of Origin Taiwan, Province of China
- Category Counter Height Stools
Dimensions
Overall Height | 36 3/4 in |
Seat Height Range | 24 in |
Seat Width | 16 3/4 in |
Seat Depth | 16 1/4 in |
Overall Width | 16 3/4 in |
Overall Depth | 16 1/4 in |
Seat Width/Diameter | 16 3/4 in |
Minimum Seat Height | 24 in |
Maximum Seat Height | 24 in |
Adjustable Seat Height | No |
Description
Square Stool, Base Design Sled-Base Legs, Mobility Stationary, Backrest Yes, Base Color Chrome, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 24 in, Minimum Seat Height 24 in, Overall Height 36 3/4 in, Seat Diameter Not Applicable, Seat Shape Square, Seat Width 16 3/4 in, ESD Conductive No, Assembled Unassembled, Footring Shape Square, Includes Glides Yes, Load Capacity 300 lb, Seat Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREKING 17-3/4" W 4 Drawer File Cabinet, Black, Legal/Letter (4P1825-CBL)
- FLASH FURNITURE Black Executive Side Reception Chair, 23" W 24-1/2" L 34" H, Curved, Leather Seat (BT-510-LEA-BK-GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-DENIM-GG)
- BAXTON STUDIO Leyton Light Grey and Brown Finish Wood Queen Size Platform Bed (135-7379)
- NATIONAL PUBLIC SEATING NPS 8800 Series Cafetorium Plastic Stool Counter Height (8810C-11-10)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 24", Vinyl Gray (6424)
- NATIONAL PUBLIC SEATING Square Stool, Height Range 24", Masonite Board Gray (6324)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 24", Masonite Board Gray (6224)
- FLASH FURNITURE 30" Brown LeatherSoft Barstool with Wooden Legs (AY-1928-30-BR-GG)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Pewter Finish, Graph Seat (82025PW020)
- BORAAM Boraam 48829 29 in. Augusta Swivel Stool - Cappuccino (48829)
- National Public Seating Counter Height Stools