Shop All Adjustable Bar Stools
National Public Seating
Square Stool with Backrest, Height 19" to 27"Gray
Mfr # 6318HB
Zoro # G6131167
product price: $129.10
/ea
Free Shipping & Returns
$129.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Height 32 in
- Caster Type Self-Leveling Glides
- Seat Height Range 19 in to 27 in
- Weight Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # 6318HB
- Zoro # G6131167
- UPC # 604747234584
- Country of Origin Taiwan, Province of China
- Category Adjustable Bar Stools
Dimensions
Overall Height | 32 in |
Seat Height Range | 19 in to 27 in |
Seat Width | 14 in |
Adjustable Seat Height | Yes |
Maximum Seat Height | 27 in |
Seat Width/Diameter | 14 in |
Overall Width | 14 in |
Minimum Seat Height | 19 in |
Description
Square Stool, Base Design Adjustable Legs, Mobility Stationary, Backrest Yes, Base Color Gray, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 27 in, Minimum Seat Height 19 in, Overall Height 32 in, Seat Adjustment Type Drilled Leg Inserts, Seat Diameter Not Applicable, Seat Shape Square, Seat Width 14 in, ESD Conductive No, Assembled Unassembled, Number of Legs 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Activity Table, 45 X 45 X 23.75, Plastic, Steel Top, Red (YU-YCX-005-2-ROUND-TBL-RED-GG)
- DESIGN TOSCANO Knight's Guard Medieval Armor Sculpture with Sword (CL3766)
- BESTAR Bestar L-Shaped Desk and Hutch - 66" - Dark Chocolate - Embassy Series (60853-79)
- TRUE COLORS True Color Brown Bath Towels , 12PK (BATH-BROWN)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 31" to 39", Vinyl Gray (6430H)
- NATIONAL PUBLIC SEATING Adjustable Stool, Steel, Vinyl, Black (6424H-10)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 19" to 27"Gray (6418HB)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 19" to 27", Vinyl Gray (6418H)
- NATIONAL PUBLIC SEATING 6400 Series Heavy Duty Vinyl Padded Stool w/Backrest, 18in. Seat Ht, Black Seat/Back/Base (6418B10)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 31" to 39", Masonite Board Gray (6230H)
- FLASH FURNITURE Black Vinyl Barstool, Adj Height (CH-92023-1-BK-GG)
- National Public Seating Adjustable Bar Stools