Shop All Short Bar Stools
National Public Seating
Square Stool with Backrest, Height 18"Black
Mfr # 6618B
Zoro # G6158494
product price: $171.49
/ea
Free Shipping & Returns
$171.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Series 6600
- Overall Height 31 3/4 in
- Caster Type Non-Marring Glides
- Seat Height Range 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # 6618B
- Zoro # G6158494
- UPC # 604747661809
- Country of Origin Taiwan, Province of China
- Category Short Bar Stools
Dimensions
Overall Height | 31 3/4 in |
Seat Height Range | 18 in |
Seat Depth | 16 1/4 in |
Seat Width | 16 3/4 in |
Overall Width | 16 3/4 in |
Adjustable Seat Height | No |
Seat Width/Diameter | 16 3/4 in |
Overall Depth | 16 1/4 in |
Minimum Seat Height | 18 in |
Maximum Seat Height | 18 in |
Description
Square Stool, Base Design Sled-Base Legs, Mobility Stationary, Backrest Yes, Base Color Chrome, Built-In Tool Tray No, Includes Footring No, Maximum Seat Height 18 in, Minimum Seat Height 18 in, Overall Height 31 3/4 in, Seat Diameter Not Applicable, Seat Shape Square, Seat Width 16 3/4 in, ESD Conductive No, Assembled Unassembled, Includes Glides Yes, Load Capacity 300 lb, Seat Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Woods, 100 in wide x 60 in high (BG-WW-WDS-100)
- LEARNING RESOURCES 20-Second Handwashing Timer, 2PK (4361)
- CHAMPION SPORTS Stop Watch, Assorted Colors, PK6 (910SET)
- DREAMSEAT Stealth Power Plus Recliner with Chicago Bears Primary Logo (XZ520823901CDSMHTUSBBLK-PSNFL20030)
- NATIONAL PUBLIC SEATING Round Stool, Height 18"Gray (6418)
- NATIONAL PUBLIC SEATING Square Stool with Backrest, Height 22"Black (6622B)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 18", Hardboard Gray (6218)
- NATIONAL PUBLIC SEATING Industrial Stool (6716HB)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 18"Gray (6418B)
- NATIONAL PUBLIC SEATING Square Stool, Height Range 22", Blowmolded Plastic Black (6622)
- FLASH FURNITURE Black All-Weather Steel Bar Stool (XU-CH-10318-B-BK-GG)
- National Public Seating Short Bar Stools