Shop All Bar Height Stools
National Public Seating
Square Stool, Height Range 24", Blowmolded Plastic Black
Mfr # 6624
Zoro # G7549902
product price: $150.63
/ea
Free Shipping & Returns
$150.63
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Series 6600
- Overall Height 24 in
- Caster Type Non-Marring Glides
- Weight Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # 6624
- Zoro # G7549902
- UPC # 604747662455
- Country of Origin Taiwan, Province of China
- Category Bar Height Stools
Dimensions
Overall Height | 24 in |
Seat Depth | 16 1/4 in |
Seat Width | 16 3/4 in |
Overall Width | 16 3/4 in |
Maximum Seat Height | 24 in |
Seat Width/Diameter | 16 3/4 in |
Overall Depth | 16 1/4 in |
Adjustable Seat Height | No |
Minimum Seat Height | 24 in |
Description
Square Stool, Base Design Sled-Base Legs, Mobility Stationary, Backrest No, Base Color Chrome, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 24 in, Minimum Seat Height 24 in, Overall Height 24 in, Seat Diameter Not Applicable, Seat Shape Square, Seat Width 16 3/4 in, ESD Conductive No, Assembled Assembled, Footring Shape Square, Includes Glides Yes, Load Capacity 300 lb, Seat Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACFAUCETS Hands Free Wall Mounted Soap Dispenser In Satin Brass, ASD-13 (ASD-13 SB)
- REGISTRY Center Stripe Pool Towel 22x44, 12PK (2510POOL2244-BL2)
- TRADEMARK FINE ART Jeff Tift 'Forest Twilight' Canvas Art, 18x24 (ALI30201-C1824GG)
- ZORO SELECT Mini Blinds, 72" Lx 31" W, White, Faux Wood (493P48)
- NATIONAL PUBLIC SEATING Bushwick Café Stool, Espresso (BCS21)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 30", Hardboard Gray (6230)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 24"Gray (6224B)
- NATIONAL PUBLIC SEATING Cafe Height Stool, Plastic Charcoal (CTS30)
- NATIONAL PUBLIC SEATING Square Stool with Backrest, Height 18"Gray (6318B)
- NATIONAL PUBLIC SEATING Cafe Bar Stool, Plastic Seat, Black (8810B-11-10)
- BAXTON STUDIO Darrin Mid-Century Modern Black Faux Leather and Walnut Brown Finished Wood 2-Piece Bar Stool Set (176-11018-Zoro)
- National Public Seating Bar Height Stools