Shop All Adjustable Bar Stools
National Public Seating
Square Stool, Height Range 19" to 27", Masonite Board Gray
Mfr # 6318H
Zoro # G7373177
product price: $107.00
/ea
Free Shipping & Returns
$107.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Height 18 in
- Caster Type Self-Leveling Glides
- Seat Height Range 19 in to 27 in
- Weight Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # 6318H
- Zoro # G7373177
- UPC # 604747631826
- Country of Origin Taiwan, Province of China
- Category Adjustable Bar Stools
Dimensions
Overall Height | 18 in |
Seat Height Range | 19 in to 27 in |
Seat Width | 14 in |
Overall Width | 14 in |
Adjustable Seat Height | Yes |
Maximum Seat Height | 27 in |
Minimum Seat Height | 19 in |
Seat Width/Diameter | 14 in |
Description
Square Stool, Base Design Adjustable Legs, Mobility Stationary, Backrest No, Base Color Gray, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 27 in, Minimum Seat Height 19 in, Overall Height 18 in, Seat Adjustment Type Drilled Leg Inserts, Seat Diameter Not Applicable, Seat Shape Square, Seat Width 14 in, ESD Conductive No, Assembled Unassembled, Number of Legs 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER CASTER Caster, Duet, Dlx, Sft, Black, PK5 (23624)
- PYRAMID 6-3/8" Digital Master Controller Wall Clock, Beige (7000)
- LORELL Bridge, Laminated, 48"x24"x29-1/2", Weathered Charcoal (LLR69556)
- LUXOR Modular Classroom Storage Cabinet - 2 side-by-side modules with 6 large bins (MBS-STR-21-6L)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 25" to 33", Hardboard Gray (3LLV9)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 19" to 27"Gray (6418HB)
- NATIONAL PUBLIC SEATING Height Adjustable Swivel Stool, 18"-24", Burgundy Seat/Black Frame (6818-10)
- NATIONAL PUBLIC SEATING Square Stool with Backrest, Height 25" to 33"Gray (6324HB)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 19" to 27"Gray (6218HB)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 25" to 33", Masonite Board Black (6224H-10)
- BEVCO Maintenance Repair Stool w/ tool tray, 20-27" Seat ht. (3357)
- National Public Seating Adjustable Bar Stools