Shop All Short Bar Stools
National Public Seating
Square Stool, Height Range 18", Masonite Board Gray
Mfr # 6318
Zoro # G7328054
product price: $90.39
/ea
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Series 6300
- Overall Height 17 1/2 in
- Caster Type Non-Marring Glides
- Weight Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Public Seating
- MFR # 6318
- Zoro # G7328054
- UPC # 604747631819
- Country of Origin Taiwan, Province of China
- Category Short Bar Stools
Dimensions
Overall Height | 17 1/2 in |
Seat Width | 14 in |
Seat Depth | 14 1/2 in |
Footring Diameter | 5/8 in |
Maximum Seat Height | 18 in |
Seat Width/Diameter | 14 in |
Overall Width | 14 in |
Minimum Seat Height | 18 in |
Base Post Diameter | 7/8 in |
Adjustable Seat Height | No |
Description
Square Stool, Base Design Welded Tube Leg, Mobility Stationary, Backrest No, Base Color Gray, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 18 in, Minimum Seat Height 18 in, Overall Height 17 1/2 in, Seat Diameter Not Applicable, Seat Shape Square, Seat Width 14 in, ESD Conductive No, Assembled Assembled, Footring Diameter 5/8 in, Footring Shape Square, Load Capacity 300 lb, Number of Legs 4, Seat Type Contoured
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Parkwyn Series Loveseat, 53.5w x 26.75d x 29h, Black (HONVP3LLOVEBLK)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-SV-RED-BAS-GG)
- BREWSTER HOME FASHIONS Brewster Home Fashions 8-727 Stone Wall Wall Mural - 100 in. (8-727)
- TRADEMARK FINE ART Victoria Borges 'Mod Pods I' Canvas Art, 35x47 (WAG15322-C3547GG)
- NATIONAL PUBLIC SEATING Industrial Stool (6716HB)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 18", Masonite Board Black (6218-10)
- NATIONAL PUBLIC SEATING Round Stool, Height 18"Gray (6418)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 18"Gray (6418B)
- NATIONAL PUBLIC SEATING Square Stool, Height Range 22", Blowmolded Plastic Black (6622)
- NATIONAL PUBLIC SEATING Stool, Steel, Vinyl, Black, 18" (6418-10)
- National Public Seating Short Bar Stools